Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Case, Clear Packaging/Clear Spa Case, 3-3/4"L x 3-3/4"W x 13"H, Clear

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TZ Case, Clear Packaging/Clear Spa Case, 3-3/4"L x 3-3/4"W x 13"H, Clear

Item #: WBB844689

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TZ Case, Clear Packaging/Clear Spa Case, 3-3/4"L x 3-3/4"W x 13"H, Clear

Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Aluminum Top & Bottom
  • Clear Flexible Center
  • One Latch
  • Holds either Bottle of Wine, Polo Shirt, Gold Products, Candy, etc.


Product Specifications

    • LENGTH INCHES3-3/4
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES13
    • INSIDE LENGTH INCHES3-1/4
    • INSIDE WIDTH INCHES3-1/4
    • INSIDE HEIGHT INCHES12-3/4
    • ASSEMBLYAssembled
    • BRANDTZ Case
    • COLOR FINISHClear
    • CONSTRUCTIONAluminum Top & Bottom w/Clear Flexible Center
    • FRAME COLORSilver
    • LOCK TYPELatched
    • MANUFACTURERS PART NUMBERPKG-04-CLR
    • TYPESpa Case
    • WEIGHT LBS0.5
    • AIRTIGHT--
    • WATERTIGHT--
    • WATERPROOF--
    • WATER RESISTANT--
    • CRUSHPROOF--
    • DUSTPROOF--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!