Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Case, Mini-Pro Carrying Case, 14-1/4"L x 8-1/2"W x 9-1/4"H, Black Hole

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

TZ Case, Mini-Pro Carrying Case, 14-1/4"L x 8-1/2"W x 9-1/4"H, Black Hole

Item #: WBB844673

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TZ Case, Mini-Pro Carrying Case, 14-1/4"L x 8-1/2"W x 9-1/4"H, Black Hole

Make your life a little more beautiful with a stylish case for your make-up and other essentials. Our cases are designed for ultimate organization and convenience, many featuring sliding trays and movable dividers. From small, practical train cases to elegant travel cases, you'll certainly make a fashion statement carrying a distinctive beauty case from T.Z. Case!

Features:
  • 3 Sliding Trays w/Dividers
  • 6 Compartments in Base
  • Shoulder Strap


Product Specifications

    • LENGTH INCHES14-1/4
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES9-1/4
    • INSIDE LENGTH INCHES13-1/2
    • INSIDE WIDTH INCHES8-1/4
    • INSIDE HEIGHT INCHES8-1/2
    • ASSEMBLYAssembled
    • BRANDTZ Case
    • COLOR FINISHBlack Hole
    • CONSTRUCTIONAluminum Frame and Panels
    • FRAME COLORSilver
    • LOCK TYPEKeyed Latch
    • MANUFACTURERS PART NUMBERTC-07-BH
    • STYLECase With 3 Sliding Trays, 6 Compartments
    • TYPEProfessional Makeup Cases
    • WEIGHT LBS9
    • AIRTIGHT--
    • WATERTIGHT--
    • WATERPROOF--
    • WATER RESISTANT--
    • CRUSHPROOF--
    • DUSTPROOF--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!