Shipping & Travel Cases
Shipping and Travel Cases protect valuable and delicate items during transportation, ensuring that they arrive at their destination intact and in optimal condition. Hard outer shells made of materials such as high-impact aluminum and polyethylene provide excellent protection against impacts, drops, and rough handling. Locking mechanisms keep items inside secure from those with unauthorized access. Shipping and travel cases can be used to transport electronics, medical supplies, industrial equipment, and more.
Most Relevant
Aluminum Storage Cases

Aluminum Storage Cases are perfect for protecting and safely storing expensive, sensitive items. These high-quality cases are durable and lightweight and feature dust-proof and waterproof seals to protect your contents, reinforced rounded corners for added safety, and strong handles for easy carrying. These aluminum storage cases are available in a variety of shapes and sizes.
| Compare | Image | Width | Height | Style | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 11 in | 7-3/4 in | Storage Case | Aluminum Frame and Panels | TZ Case | Ships Same Day WBB2198955 | $62.95 | ||
![]() | 24 in | 20 in | Storage Case - Large | Aluminum Frame | Vestil | WB442879 | as low as $179.95 Save $20.00 (10%) | ||
![]() | 19 in | 16-1/4 in | Storage Case - Small | Aluminum Frame | Vestil | WB442877 | as low as $129.95 Save $17.00 (12%) |
Trade Show Cases

Protect your equipment while on the go with our Trade Show Cases. These durable cases make it easy to transport and store displays, decorations, and literature. They feature straps with buckles, and a steel rubber-grip handle for easy carrying. These trade show cases are perfect for table top displays and non-flexible panels.
Showing 1-10 of 43 results
Tube Shipping Cases

Tube Shipping Cases are reliable containers designed to protect your valuable items during transportation. They offer excellent resistance to impact, moisture, and other external factors, keeping your parts secure and intact. These lightweight yet durable containers offer transportation for tradeshow supplies like tradeshow graphics and display accessories.
Showing 1-10 of 51 results
ATA Heavy Duty Shipping Cases

Heavy Duty ATA Shipping Cases are perfect for transporting equipment and sensitive instrumentation on flights. These ATA shipping cases feature a molded polyethylene construction and come equipped with protruding corners and corrosion-resistant hardware to keep your items safe. They come in various sizes and are the perfect flight cases to fit your ATA flight case needs.
Showing 1-10 of 18 results
Wheeled Tilt-N-Go Hard Carrying Cases

Wheeled Tilt-N-Go Hard Carrying Cases offer dependable protection for your valuable equipment. These cases feature a wheeled base with pull-up handle ensuring easy portability. The shell of these hard carrying cases is made of heavy duty molded plastic that is scuff resistant, and features an extruded aluminum rim and key locks for added security.
Lightweight Rugged Cases

Lightweight Rugged Travel Cases are designed to protect valuable equipment when travelling. These cases are durable enough to withstand knocks and drops so you can transport delicate items safely. They feature corrosion resistant hardware, 2" of foam inserts, and a durable molded polyethylene construction for long lasting durability.
Rugged Transit Cases

Protect your goods through any journey with our selection of Rugged Transit Cases. These cases are constructed of high-quality materials and heavy-duty hardware, which includes key locks to ensure your items remain secure during transit. Our rugged transit cases are available in a variety of sizes to best suit your needs.
Showing 1-10 of 18 results
Print Shipping Cases

Print Shipping Cases provide durable storage and shipping options for photographers and artists. They feature heavy gauge steel corners to protect contents during transportation, full-size cardboard liner to prevent scratching, and a label area for easy identification. These print shipping cases are designed to hold photographic prints, portfolios, binders and other artwork that must remain flat.
Showing 1-10 of 16 results
Wheeled Rugged Shipping Cases

Our sturdy, wheeled rugged shipping cases feature a durable, heavy-duty plastic handle for convenient carrying, and latches to securely keep your items inside during transit. These cases come equipped with wheels for easy mobility, and reinforced corners for extra protection. Choose from different sizes and shapes to find the perfect wheeled shipping case for you.
Showing 1-10 of 12 results
Aerospace Military Cases

Our Aerospace Military Cases are perfect for handling and transporting equipment for space exploration and commercial aviation industries. They are constructed of durable, heavy-duty materials for long-lasting strength and offer protection for fragile or sensitive parts. These military cases feature nearly indestructible shells, stainless steel hardware, and padlocks for added security.
Rugged Shipping Cases

Rugged Shipping Cases are designed to withstand rough handling and harsh conditions, ensuring your items arrive intact and undamaged. They feature a durable molded polyethylene construction, protruding corners, and foam inserts for maximum product protection. These rugged shipping cases are available in a wide selection of sizes to best suit your needs.
Showing 1-10 of 20 results













