Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case MSCART2311F, Foam-Filled Wheeled Shipping Case, 24-1/2"L x 19"W x 12"H, Black

CH Ellis Chicago Case MSCART2311F, Foam-Filled Wheeled Shipping Case, 24-1/2"L x 19"W x 12"H, Black

Item #: WBB1170088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$448.00 up to 35% OFF

Price: $290.95

Save $14.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CH Ellis Chicago Case MSCART2311F, ATA Bumpered Foam-Filled Wheeled Shipping Case, 24-1/2"L x 19"W x 12"H, Black

Black polyethylene plastic case, 8-external bumpers, foam-filled, ATA-rated hardware, 42" telescoping handle, 2 wheels, tongue-groove black aluminum frame, spring-loaded handle, quarter-turn latches, padlock loops.

    Features

  • High Density Polyethylene (.200"-.300" thick) - 25% thicker than our standard cases - resists gasoline and most chemicals & solvents
  • Wide temperature range from -40 to +185° F
  • 8 external bumpers protect hardware and contents; ATA-rated military hardware; 42" telescoping handle (Replacement PN 51-5122)
  • Includes padlock loops to accept optional TSA lock (PN 61-6147); 2 edge-caster black wheels (Replacement PN 09-8801)
  • Tongue-groove black aluminum frame to keep out moisture and dirt
  • Features low-profile spring-loaded handle, black quarter-turn twist latches and full-piano hinge
  • Base foam is 1" cubed DIY (do-it-yourself) foam; Lid is convoluted foam
  • Replacement foam: Base is 6 pieces of P/N 21-3752; Lid is 1 piece of P/N 21-3750
  • Lid Depth: 5
  • Made In America

Product Specifications

  • LENGTH INCHES24-1/2
  • WIDTH INCHES19
  • HEIGHT INCHES12
  • INSIDE LENGTH INCHES23
  • INSIDE WIDTH INCHES18
  • INSIDE HEIGHT INCHES11
  • WIDTH RANGE18" to 19"
  • HEIGHT RANGE11" to 14"
  • BASE DEPTH INCHES7
  • CAPACITY CUBIC FEET2.64
  • CAPACITY CUBIC INCHES4,554
  • CAPACITY LBS60 to 65
  • ASSEMBLYAssembled
  • BRANDCH Ellis Chicago Case
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • LOCK TYPEButterfly Latch
  • MANUFACTURERS PART NUMBER95-8509
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • SERIESShipping Case
  • STYLEWheeled Case with Foam
  • TYPEShipping Case
  • WEIGHT LBS22
  • COUNTRY OF ORIGINUnited States
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
  • REFERENCE #MSCART2311F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CH Ellis Chicago Case MSCART2316F, Foam-Filled Wheeled Shipping Case, 24-1/2"L x 19"W x 17"H, Black

Item #: B1170090

Not Yet Rated

Usually ships in 3 to 6 days

$304.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case MSCART2311F, Foam-Filled Wheeled Shipping Case, 24-1/2"L x 19"W x 12"H, Black

CH Ellis Chicago Case MSCART2311F, Foam-Filled Wheeled Shipping Case, 24-1/2"L x 19"W x 12"H, Black

Item #: WBB1170088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant