discount codeFree shipping over 300

Applied at checkout

+

TZ Case Executive Aluminum Storage Case EXC-115-S - 16-1/2"L x 12-1/2"W x 7-3/8"H Silver

TZ Case Executive Aluminum Storage Case EXC-115-S - 16-1/2"L x 12-1/2"W x 7-3/8"H Silver

Item #: WBB2198954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $1.35 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

TZ Case Executive Aluminum Storage Case EXC-115-S - 16-1/2"L x 12-1/2"W x 7-3/8"H Silver

  • Aluminum Frame and Panels
  • Reinforced Metal Riveted Corners
  • Smooth Brushed Finish
  • Chrome Stylish Handle
  • Two Key Lock Draw Latches
  • One Lid Stay Hinge
  • Black EVA Lining


Product Specifications

  • LENGTH INCHES16-1/2
  • WIDTH INCHES12-1/2
  • HEIGHT INCHES7-3/8
  • INSIDE LENGTH INCHES15-1/2
  • INSIDE WIDTH INCHES11-1/2
  • INSIDE HEIGHT INCHES6-3/8
  • INSIDE LID DEPTH INCHES1-3/8
  • WIDTH RANGE10" to 12"
  • HEIGHT RANGE6" to 7"
  • BASE DEPTH INCHES5
  • ASSEMBLYAssembled
  • BRANDTZ Case
  • COLOR FINISHSilver
  • CONSTRUCTIONAluminum Frame and Panels
  • LOCK TYPEKeyed Latch
  • MANUFACTURERS PART NUMBEREXC-115-S
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • PRODUCT GROUPCases
  • SERIESExecutive Series
  • STYLEStorage Case
  • TYPEAluminum Storage Case
  • WEIGHT LBS8
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TZ Case Executive Aluminum Storage Case EXC-115-S - 16-1/2"L x 12-1/2"W x 7-3/8"H Silver

TZ Case Executive Aluminum Storage Case EXC-115-S - 16-1/2"L x 12-1/2"W x 7-3/8"H Silver

Item #: WBB2198954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TZ Case Executive Aluminum Storage Case EXC-115-S - 16-1/2"L x 12-1/2"W x 7-3/8"H Silver
    TZ Case Executive Aluminum Storage Case EXC-115-S - 16-1/2"L x 12-1/2"W x 7-3/8"H Silver
    TZ Case Executive Aluminum Storage Case EXC-115-S - 16-1/2"L x 12-1/2"W x 7-3/8"H Silver

    Be the first to know about our special deals and events!

    Top