Take 15% off your entire order!

Offer applied at checkout

Zarges K-470 Aluminum Shipping and Storage Case 40837 - 25-5/8"L x 18-7/8"W x 18-7/8"H Silver

Zarges K-470 Aluminum Shipping and Storage Case 40837 - 25-5/8"L x 18-7/8"W x 18-7/8"H Silver

Item #: WBB2201457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$393.98 up to 15% OFF

Price: $334.00

Save $16.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zarges K-470 Aluminum Shipping and Storage Case 40837 - 25-5/8"L x 18-7/8"W x 18-7/8"H Silver

The K470 universal case is a true classic. Developed in 1950, it is still known for its innovative and ergonomic design, as well as its durable build and its numerous 'spec upgrades' and off the shelf accessories. These are characteristics which made it the foundation on which most of the ZARGES Cases products are based. It has been redesigned in two stages, consistently kept abreast of the latest technological developments and the range extended to include practical accessories. It thus offers the optimum solution for safe transportation, economical storage, and reliable protection of your goods against external influences.

Key Features:
  • Lid with stainless steel hinge, two lid straps and continuous seal.
  • Cast-aluminum stacking corners.
  • High level of stability due to 3 fully-welded aluminum profile frames
  • Beading all round and corner beads for additional dimensional stability.
  • Ergonomic & durable Comfort fasteners
  • Snap fasteners. K470 Can be secured with a plug lock, lead seals, spring anti-opening feature or a padlock (max. shackle thickness 6 mm).
  • Ergonomic heavy-duty sprung drop handles.
  • Clearance dimensions approx. 1.2 inches less than inside dimensions.
  • Protection against water jets class IP 65 optional available
  • K470 UN approval for the transportation of hazardous goods possible at additional cost.
  • Customized foam inserts on request


Product Specifications

  • LENGTH INCHES25-5/8
  • WIDTH INCHES18-7/8
  • HEIGHT INCHES18-7/8
  • INSIDE LENGTH INCHES22-3/8
  • INSIDE WIDTH INCHES15-11/16
  • INSIDE HEIGHT INCHES17-11/16
  • WIDTH RANGE18" to 19"
  • HEIGHT RANGE15" to 25"
  • CAPACITY CUBIC FEET4.09
  • ASSEMBLYAssembled
  • BRANDZarges
  • COLOR FINISHSilver
  • CONSTRUCTIONAluminum
  • HANDLE TYPESpring Loaded Steel Drop Handles
  • LOCK TYPEAluminum / Stainless Steel Latches & Handles
  • MANUFACTURERS PART NUMBER40837
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • SERIESK470
  • STYLEShipping and Storage Case
  • TYPEAluminum Shipping & Storage Case
  • WEIGHT LBS14.3
  • APPROVED/CERTIFIEDUN Certified, ATA300 Approved, IP54, IP 65
  • LIMITED WARRANTY1 Year
  • AIRTIGHTY
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANTY
  • CRUSHPROOFN
  • DUSTPROOFY
  • TEMPERATURE TOLERANCE238°F to 302°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zarges K-470 Aluminum Shipping and Storage Case 40839 - 25-5/8"L x 24"W x 18-1/2"H Silver

Item #: B2201447

Not Yet Rated

Usually ships in 20 to 23 days

$420.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zarges K-470 Aluminum Shipping and Storage Case 40837 - 25-5/8"L x 18-7/8"W x 18-7/8"H Silver

Zarges K-470 Aluminum Shipping and Storage Case 40837 - 25-5/8"L x 18-7/8"W x 18-7/8"H Silver

Item #: WBB2201457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant