Take 15% off your entire order!

Offer applied at checkout

Pelican 1750 Watertight Rifle Case With Foam 53" x 16" x 6-1/8", Black

Pelican 1750 Watertight Rifle Case With Foam 53" x 16" x 6-1/8", Black

Item #: WBB2102330

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$352.95 up to 24% OFF

Price: $269.95

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pelican 1750 Watertight Rifle Case With Foam 53" x 16" x 6-1/8", Black

The Pelican 1750 Long Case is an unbreakable, watertight, airtight, dustproof, chemical resistant and corrosion proof hard case used to carry any kind of long equipment or long weapon that needs to be protected from impact damage. It is made of ultra high impact polypropylene that makes it extremely strong and durable. Features neoprene o-ring, easy-open double-throw latches that seal perfectly, an automatic purge valve for quick equalization after changes it atmospheric pressure. Comes with a top folding handle, a side folding handle and built-in polyurethane wheels with stainless steel bearings. The padlock protectors provide added strength and extra security against cutting and theft.

Features:
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Fold down handles
  • Strong polyurethane wheels with stainless steel bearings
  • Stainless steel hardware and padlock protectors
  • 3-piece foam set
  • Personalized nameplate service available
  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches

Product Specifications

  • LENGTH INCHES53
  • WIDTH INCHES16
  • HEIGHT INCHES6-1/8
  • INSIDE LENGTH INCHES50-1/2
  • INSIDE WIDTH INCHES13-1/2
  • INSIDE HEIGHT INCHES5-1/4
  • INSIDE LID DEPTH INCHES1-3/4
  • LENGTH RANGE0" to 10"
  • WIDTH RANGE16" to 17"
  • HEIGHT RANGE6" to 7"
  • BASE DEPTH INCHES3-1/2
  • CAPACITY CUBIC FEET2.07
  • BRANDPelican
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LOCK TYPELatched & Padlock Slots
  • MANUFACTURERS PART NUMBER1750-000-110
  • PRODUCT FAMILYCases
  • SERIES1750
  • STYLEWheeled Case with Foam
  • WEIGHT LBS25.57
  • APPROVED/CERTIFIEDIP67, MIL C-4150J, STANAG 4280, Def Stan 81-41, ATA 300
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • CRUSHPROOFY
  • DUSTPROOFY
  • MAXIMUM BOUYANCY187.39 Lbs.
  • TEMPERATURE TOLERANCE-40° to 210°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pelican 1720 Watertight Rifle Case With Foam 42" x 16" x 6-1/8", Black

Item #: B2102329

Not Yet Rated

Ships same day.

$259.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pelican 1750 Watertight Rifle Case With Foam 53" x 16" x 6-1/8", Black

Pelican 1750 Watertight Rifle Case With Foam 53" x 16" x 6-1/8", Black

Item #: WBB2102330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant