Take 15% off your entire order!

Offer applied at checkout

+

Quick Fire Carbine Rifle Case QFAR15 Watertight, 45-3/4"x17-1/2"x7" Black

Quick Fire Carbine Rifle Case QFAR15 Watertight, 45-3/4"x17-1/2"x7" Black

Item #: WBB2144643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$454.95 up to 29% OFF

Price: $324.95

Save $16.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Fire Carbine Rifle Case QFAR15 Watertight, 45-3/4"x17-1/2"x7" Black

QFAR15 1 AR15/Carbine case that was designed to hold the standard models as well as modified AR15's. The cavity has removable plugs that take care of the front sights in a standard or carbine. Barrel length can be added just by removing additional plugs We left a large area below the forward grip area so the gun owner can modify this area for bipod application or pull down forward grip or extra lighting. The interior foam is our 1.8# foam which is impervious to water and chemicals. The case comes with edge casters and retractable pull handle, Airtight/Watertight, pressure relief valve. Made in American and comes with a lifetime warranty.

Product Specifications

  • LENGTH INCHES45-3/4
  • WIDTH INCHES17-1/2
  • HEIGHT INCHES7
  • INSIDE LENGTH INCHES42-1/2
  • INSIDE WIDTH INCHES14-1/2
  • INSIDE HEIGHT INCHES5-1/2
  • INSIDE LID DEPTH INCHES1-1/2
  • LENGTH RANGE36" to 50"
  • WIDTH RANGE16" to 17"
  • HEIGHT RANGE6" to 7"
  • BASE DEPTH INCHES4
  • CAPACITY1 Rifle
  • CAPACITY CUBIC FEET1.96
  • ASSEMBLYAssembled
  • BRANDQuick Fire Cases
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • HANDLE TYPECarrying Handle
  • LOCK TYPEPadlock Slots
  • MANUFACTURERS PART NUMBERQFAR15
  • MOLD TYPEBlow Molded
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • PRODUCT GROUPCases
  • SERIESAR15
  • STYLERifle case with Foam
  • TYPERifle Case
  • WEIGHT LBS18
  • LIMITED WARRANTY1 Year
  • AIRTIGHTY
  • WATERTIGHTY
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOFY
  • DUSTPROOFY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Fire Carbine Case With Pistol Slot QF640TN Watertight, 46-5/8"x16-3/4"x6-7/8" Tan

Item #: B2144657

Not Yet Rated

Usually ships in 3 to 6 days

$273.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Fire Carbine Rifle Case QFAR15 Watertight, 45-3/4"x17-1/2"x7" Black

Quick Fire Carbine Rifle Case QFAR15 Watertight, 45-3/4"x17-1/2"x7" Black

Item #: WBB2144643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Quick Fire Carbine Rifle Case QFAR15 Watertight, 45-3/4"x17-1/2"x7" Black
    Quick Fire Carbine Rifle Case QFAR15 Watertight, 45-3/4"x17-1/2"x7" Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant