Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Fire Multifit™ Dual Pistol Case QF340PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Quick Fire Multifit™ Dual Pistol Case QF340PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Item #: WBB2144666

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.95 Save up to 29%
Price: $ 75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quick Fire Multifit™ Dual Pistol Case QF340PKL Watertight, 10-11/16"x9-3/4"x4-13/16" Pink

Quick Fire MultiFit QF340 2 Pistol case designed to hold or carry over 50 different styles of pistols. This case is airtight, watertight and includes 2 MultiFit insert that will hold your pistol and up to 3 additional magazines. The foam is a 1.8# micro-cell polyethylene foam, resistant to oils and water, tough and durable. The case is Pink, includes o-ring seal, automatic purge valve, has molded in holes to accept most padlocks and includes a set of 2ea keyed locking latches. Made in America and comes with a Lifetime Warranty.

Product Specifications

    • LENGTH INCHES10-11/16
    • WIDTH INCHES9-3/4
    • HEIGHT INCHES4-13/16
    • INSIDE LENGTH INCHES9-1/2
    • INSIDE WIDTH INCHES7-3/8
    • INSIDE HEIGHT INCHES4-1/8
    • INSIDE LID DEPTH INCHES1
    • LENGTH RANGE0" to 10"
    • WIDTH RANGE0" to 9"
    • HEIGHT RANGE0" to 5"
    • BASE DEPTH INCHES3-1/8
    • CAPACITY2 Pistols
    • CAPACITY CUBIC FEET0.17
    • ASSEMBLYAssembled
    • BRANDQuick Fire Cases
    • COLOR FAMILYPink
    • COLOR FINISHPink
    • CONSTRUCTIONPolypropylene
    • HANDLE TYPECarry Handle
    • LOCK TYPEPadlock Slots
    • MANUFACTURERS PART NUMBERQF340PKL
    • MOLD TYPEInjection Molded
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYCases
    • PRODUCT GROUPCases
    • SERIES340
    • STYLEPistol Case With Foam
    • TYPEPistol Case
    • WEIGHT LBS2.8
    • APPROVED/CERTIFIEDMIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F
    • LIMITED WARRANTYLifetime
    • AIRTIGHTY
    • WATERTIGHTY
    • WATERPROOF--
    • WATER RESISTANT--
    • CRUSHPROOFY
    • DUSTPROOFY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed