discount codeFree shipping over 300

Applied at checkout

+

TZ Case Executive Pistol Case TZEXC009-B - 10-1/4"L x 8-1/4"W x 7-7/8"H Black

TZ Case Executive Pistol Case TZEXC009-B - 10-1/4"L x 8-1/4"W x 7-7/8"H Black

Item #: WBB2198960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $1.26 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

TZ Case, Pistol Case, 16"L x 13"W x 5"H, Silver Dot

Usually ships in 3 to 6 days

Not Yet Rated

$49.95

Customers Also Viewed

TZ Case Executive Pistol Case TZEXC009-B - 10-1/4"L x 8-1/4"W x 7-7/8"H Black

Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

  • Holds Up To 2 Pistols with 2 extra Magazines
  • Max Length for Pistol is 8-3/4"
  • Space Compartment for Accessories
  • Aluminum Frame
  • Reinforced Metal Corners
  • High-Pressure Laminate Panels
  • One Recessed Spring Handles
  • Two Key Lock Bolt Latches
  • Convoluted Foam in Lid
  • Die Cut Polyethylene Foam in the Base of the Case


Product Specifications

  • LENGTH INCHES10-1/4
  • WIDTH INCHES8-1/4
  • HEIGHT INCHES7-7/8
  • INSIDE LENGTH INCHES9-1/4
  • INSIDE WIDTH INCHES7-5/16
  • INSIDE HEIGHT INCHES7-1/8
  • INSIDE LID DEPTH INCHES1-5/8
  • LENGTH RANGE0" to 10"
  • WIDTH RANGE0" to 9"
  • HEIGHT RANGE6" to 7"
  • BASE DEPTH INCHES5-1/2
  • CAPACITY2 Pistols
  • ASSEMBLYAssembled
  • BRANDTZ Case
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum Frame and Panels
  • FRAME COLORBlack
  • LOCK TYPEKeyed Latch
  • MANUFACTURERS PART NUMBERTZEXC009-B
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • PRODUCT GROUPCases
  • TYPEPistol Case
  • WEIGHT LBS5
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TZ Case Executive Pistol Case TZEXC009-B - 10-1/4"L x 8-1/4"W x 7-7/8"H Black

TZ Case Executive Pistol Case TZEXC009-B - 10-1/4"L x 8-1/4"W x 7-7/8"H Black

Item #: WBB2198960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TZ Case Executive Pistol Case TZEXC009-B - 10-1/4"L x 8-1/4"W x 7-7/8"H Black
    TZ Case Executive Pistol Case TZEXC009-B - 10-1/4"L x 8-1/4"W x 7-7/8"H Black

    Be the first to know about our special deals and events!

    Top