discount codeFree shipping over 300

Applied at checkout

+

TZ Case Executive Pistol Case TZEXC015-B - 15-7/8"L x 9-5/8"W x 7-5/8"H Black

TZ Case Executive Pistol Case TZEXC015-B - 15-7/8"L x 9-5/8"W x 7-5/8"H Black

Item #: WBB2198958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $1.95 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

TZ Case Executive Pistol Case TZEXC015-B - 15-7/8"L x 9-5/8"W x 7-5/8"H Black

Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

  • Duelly Pistol Case
  • Aluminum Frame
  • Reinforced Metal Corners
  • High-Pressure Laminate Panels
  • One Handle
  • Four Combination Locks
  • Two Lid-Stay Hinge on Each Side
  • Shoulder Strap
  • Convoluted Foam Fixed in Lid
  • Two Layers of Removable Foam (Convoluted and Pick-n-Pluck) in Base of Case


Product Specifications

  • LENGTH INCHES15-7/8
  • WIDTH INCHES9-5/8
  • HEIGHT INCHES7-5/8
  • INSIDE LENGTH INCHES15
  • INSIDE WIDTH INCHES8-3/4
  • INSIDE HEIGHT INCHES6-1/2
  • INSIDE LID DEPTH INCHES1-1/2
  • LENGTH RANGE11" to 15"
  • WIDTH RANGE0" to 9"
  • HEIGHT RANGE6" to 7"
  • BASE DEPTH INCHES1-3/4
  • CAPACITY4 Pistols
  • ASSEMBLYAssembled
  • BRANDTZ Case
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum Frame and Panels
  • FRAME COLORBlack
  • LOCK TYPECombination Lock
  • MANUFACTURERS PART NUMBERTZEXC015-B
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • PRODUCT GROUPCases
  • TYPEPistol Case
  • WEIGHT LBS6
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TZ Case Executive Pistol Case TZEXC015-B - 15-7/8"L x 9-5/8"W x 7-5/8"H Black

TZ Case Executive Pistol Case TZEXC015-B - 15-7/8"L x 9-5/8"W x 7-5/8"H Black

Item #: WBB2198958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TZ Case Executive Pistol Case TZEXC015-B - 15-7/8"L x 9-5/8"W x 7-5/8"H Black
    TZ Case Executive Pistol Case TZEXC015-B - 15-7/8"L x 9-5/8"W x 7-5/8"H Black

    Be the first to know about our special deals and events!

    Top