Take 15% off your entire order!

Offer applied at checkout

T-Reign Fishing Pliers with Medium Retractable Gear Tether 0TBP-0071 - Carabiner

T-Reign Fishing Pliers with Medium Retractable Gear Tether 0TBP-0071 - Carabiner

Item #: WBB2200250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.95 up to 30% OFF

Minimum Quantity: 6

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Reign Fishing Pliers with Medium Retractable Gear Tether 0TBP-0071 - Carabiner

Using our Retractable Gear Tether keeps these quality pliers within easy reach and out of the water.

Retractable Gear Tether
  • Corrosion and impact resistant
  • 36" Kevlar cord
  • Strap or carabiner attachment
  • Designed and assembled in the USA
  • Lifetime Service Policy
6" Pliers
    Corrosion resistant stainless steel jaws
  • Replaceable tungsten carbide cutters
  • 5-year service policy


Product Specifications

  • LENGTH INCHES4-1/2
  • WIDTH INCHES2
  • HEIGHT INCHES8-3/8
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPECarabiner
  • BRANDT-Reign
  • COLOR FAMILYBlue
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • EXTENSION LENGTH INCHES36
  • MANUFACTURERS PART NUMBER0TBP-0071
  • PRODUCT FAMILYAccessories
  • RETRACTION FORCE6 Oz.
  • TYPERetractable Gear Tether with Pliars
  • WEIGHT LBS0.29
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T-Reign Fishing Pliers with Medium Retractable Gear Tether 0TBP-0081 - VELCRO®Brand Strap

Item #: B2200249

Not Yet Rated

Usually ships in 7 to 10 days

$34.95

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Fishing Pliers with Medium Retractable Gear Tether 0TBP-0071 - Carabiner

T-Reign Fishing Pliers with Medium Retractable Gear Tether 0TBP-0071 - Carabiner

Item #: WBB2200250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant