Take 15% off your entire order!

Offer applied at checkout

T-Reign Fishing Retractable Gear Tether 0TR2-015 - Large 48"Extention Black Belt Clip

T-Reign Fishing Retractable Gear Tether 0TR2-015 - Large 48"Extention Black Belt Clip

Item #: WBB2200307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.95 up to 37% OFF

Minimum Quantity: 12

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Reign Fishing Retractable Gear Tether 0TR2-015 - Large 48"Extention Black Belt Clip

Whatever calls you to the wild, T-REIGN's line of retractable gear tethers will ensure your most important gearis safely by your side. Gear tethers have a durable and waterproof polycarbonate case, a smooth Kevlar® cord for extension, and a universal gear attachment.
  • Tough 48" Kevlar cord for a quiet, smooth extension
  • 8 ounces of retraction force
  • Color: black
  • 2.5" wide
  • The large model has a lock that takes tension off the tether, allowing the cord to remain extended
  • Rugged polycarbonate case
  • Weather-proof materials safe to use in any environment
  • Proudly Made in the USA by the company that invented the personal retractor in 1948
  • Rigorously tested and protected by the T-REIGN Lifetime Service Policy


Product Specifications

  • LENGTH INCHES5
  • WIDTH INCHES1
  • HEIGHT INCHES7
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPEBelt Clip
  • BRANDT-Reign
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • END FITTINGWire Loop
  • EXTENSION LENGTH INCHES48
  • MANUFACTURERS PART NUMBER0TR2-015
  • PRODUCT FAMILYAccessories
  • RETRACTION FORCE8 Oz.
  • STYLELarge
  • TYPEFishing Gear Tether
  • WEIGHT LBS0.175
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T-Reign Outdoor Retractable Gear Tether 0TRG-432 - Large 48"Extention Black Belt Clip

Item #: B2200295

Not Yet Rated

Usually ships in 7 to 10 days

$15.75

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Fishing Retractable Gear Tether 0TR2-015 - Large 48"Extention Black Belt Clip

T-Reign Fishing Retractable Gear Tether 0TR2-015 - Large 48"Extention Black Belt Clip

Item #: WBB2200307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant