Take 15% off your entire order!

Offer applied at checkout

+

SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W

SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W

Item #: WBB1846023

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$234.99 up to 11% OFF

Price: $209.99

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W

The new Hunter XL Series 2SKB-4120 Case is the big brother to the popular smaller Hunter Series Bow Case. Accommodates the new wider style bows such as all of the Mathews Z7 and Z9 series bows with the quiver attached and features plush lined EPS interior inserts to provide maximum impact resistance and a water jet cut foam arrow system that holds up to a dozen arrows.

Features:
  • Accommodates wider style bows such as the Mathews Z7 and Z9 series.
  • Plush lined EPS interior inserts.
  • Waterjet-cut foam arrow system (up to a dozen arrows).
  • Five year warranty.

Product Specifications

  • LENGTH INCHES45
  • WIDTH INCHES21
  • HEIGHT INCHES9
  • INSIDE LENGTH INCHES41
  • INSIDE WIDTH INCHES17
  • INSIDE HEIGHT INCHES6
  • LENGTH RANGE36" to 50"
  • WIDTH RANGE20" to 24"
  • HEIGHT RANGE8" to 10"
  • CAPACITY1 Bow up to 41" Plus 12 Arrows
  • APPLICATIONArchery, Shooting Sports
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONBow Case
  • HANDLE TYPEPlastic Molded Handle
  • LOCK TYPEKeyed Latch
  • MANUFACTURERS PART NUMBER2SKB-4120
  • MOLD TYPEVacuum Formed
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • SERIESSports
  • STYLECase with Foam
  • TYPEBow Case
  • WEIGHT LBS15
  • LIMITED WARRANTY5 Years
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB Roto Molded Space Saver Staff Golf Travel Case 2SKB-R4916W Water Resistant, 54-1/2"L x 17-1/2"W

Item #: B1846250

Not Yet Rated

Usually ships in 6 to 9 days

$209.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W

SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W

Item #: WBB1846023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W
    SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W
    SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W
    SKB Hunter XL Series Bow Case 2SKB-4120 Water Resistant, 45"L x 21"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant