Take 15% off your entire order!

Offer applied at checkout

T-Reign Hunting Retractable Gear Tether 0TRG-212 - Small 24"Extention OD Green Belt Clip

T-Reign Hunting Retractable Gear Tether 0TRG-212 - Small 24"Extention OD Green Belt Clip

Item #: WBB2200289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.95 up to 31% OFF

Minimum Quantity: 24

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Reign Hunting Retractable Gear Tether 0TRG-212 - Small 24"Extention OD Green Belt Clip

Whatever calls you to the wild, T-REIGN's line of retractable gear tethers will ensure your most important gearis safely by your side. Gear tethers have a durable and waterproof polycarbonate case, a smooth Kevlar® cord for extension, and a universal gear attachment.
  • Tough 24" Kevlar cord for a quiet, smooth extension
  • 4 ounces of retraction force
  • Color: green
  • 1.5" wide
  • Rugged polycarbonate case
  • Weather-proof materials safe to use in any environment
  • Proudly Made in the USA by the company that invented the personal retractor in 1948
  • Rigorously tested and protected by the T-REIGN Lifetime Service Policy


Product Specifications

  • LENGTH INCHES5
  • WIDTH INCHES1
  • HEIGHT INCHES7
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPEBelt Clip
  • BRANDT-Reign
  • COLOR FAMILYGreen
  • COLOR FINISHOD Green
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • END FITTINGWire Loop
  • EXTENSION LENGTH INCHES24
  • MANUFACTURERS PART NUMBER0TRG-212
  • PRODUCT FAMILYAccessories
  • RETRACTION FORCE4 Oz.
  • STYLESmall
  • TYPEHunting Gear Tether
  • WEIGHT LBS0.11
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T-Reign Hunting Retractable Gear Tether 0TRG-211 - Small 24"Extention OD Green Carabiner

Item #: B2200290

Not Yet Rated

Usually ships in 7 to 10 days

$11.00

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Hunting Retractable Gear Tether 0TRG-212 - Small 24"Extention OD Green Belt Clip

T-Reign Hunting Retractable Gear Tether 0TRG-212 - Small 24"Extention OD Green Belt Clip

Item #: WBB2200289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant