Take 15% off your entire order!

Offer applied at checkout

+

SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W

SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W

Item #: WBB1845990

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Military Green
  • Tan
  • Black

Black

$284.99 up to 9% OFF

Price: $259.99

Save $13.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W

MIL-STD Injection Molded Parallel Limb Case features a custom foam insert for secure positioning and cushioning of your gear. New state of the art water-jet cut foam arrow system that holds up to a dozen arrows is included. In-line skate style wheels for easy transport.

Features:
  • Trigger release latches can be retrofitted with TSA accepted key locking latches.
  • Padlock holes include stainless steel padlock protector clips.
  • Layered foam for padded protection.
  • Cushion grip handles on three sides for comfortable lifting and carrying.
  • Waterproof and dust tight design (MIL-C-4150J).
  • Molded-in hinge for added protection.
  • Trigger release latch system.
  • Snap-down rubber over-molded cushion grip handle.
  • Ambient pressure equalization valve (MIL-STD-648C).
  • Resistant to UV, solvents, corrosion, fungus (MIL-STD-810F).
  • Resistant to impact damage (MIL-STD-810F).

Product Specifications

  • LENGTH INCHES39-1/16
  • WIDTH INCHES16-13/16
  • HEIGHT INCHES6-13/16
  • INSIDE LENGTH INCHES36-1/2
  • INSIDE WIDTH INCHES14-1/2
  • INSIDE HEIGHT INCHES6
  • INSIDE LID DEPTH INCHES1-1/2
  • LENGTH RANGE36" to 50"
  • WIDTH RANGE16" to 17"
  • HEIGHT RANGE6" to 7"
  • BASE DEPTH INCHES4-1/2
  • CAPACITY1 Parallel Limb Bow up to 35" Plus 12 Arrows
  • CAPACITY CUBIC FEET1.84
  • APPLICATIONArchery, Shooting Sports
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONParallel Limb Bow Case
  • HANDLE TYPEPlastic Handle with rubber Overmold
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBER3i-3614-PL
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • SERIES3i Series
  • STYLECase with Foam
  • TYPEParallel Limb Bow Case
  • WEIGHT LBS18
  • WHEEL DIAMETER2-3/4"
  • WHEEL TYPE(2) Roller Blade
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W

SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W

Item #: WBB1845990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    SKB iSeries Parallel Limb Bow Case 3i-3614-PL Watertight, 39-1/16"L x 16-13/16"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant