x

Take 15% off your entire order!

Offer applied at checkout

+

Barska Loaded Gear AX-300 Rifle Hard Case-Crushproof w/Wheels, 47"L x 12-3/4"W x 4-3/4"H

Barska Loaded Gear AX-300 Rifle Hard Case-Crushproof w/Wheels, 47"L x 12-3/4"W x 4-3/4"H

Item #: WBB978773

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$250.00 up to 40% OFF

Price: $149.99

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Barska Loaded Gear AX-300 Rifle Hard Case-Crushproof w/Wheels, 47"L x 12-3/4"W x 4-3/4"H

The Loaded Gear AX-300 Hard Rifle Case is designed to carry a 45 inch long rifle or shotgun. This protective hard travel container features two crushproof handles. With eight key latch locks and four padlock adaptable fittings, this case offers above standard security protection. The rigid ABS and black aluminum frame offers added reinforcement to the exterior of this protective rifle case. The Loaded Gear AX-300 rifle case includes four layers of removable egg crate foam. The interior of the case is also lined with shock absorbing foam liner. Built in to the rifle case are interior locking hinges to ensure that the case stays open for easier access.

Features:
  • Two carrying handles
  • Eight locking latches
  • Interior locking hinges
  • Four layers of egg crate foam padding
  • Solid ABS Exterior
  • Included Accessories: Shoulder Strap


Product Specifications

  • LENGTH INCHES47
  • WIDTH INCHES12-3/4
  • HEIGHT INCHES4-3/4
  • INSIDE LENGTH INCHES46
  • INSIDE WIDTH INCHES11-1/4
  • INSIDE HEIGHT INCHES4-1/2
  • LENGTH RANGE36" to 50"
  • WIDTH RANGE10" to 12"
  • HEIGHT RANGE0" to 5"
  • CAPACITY1 Rifle or Shotgun
  • ASSEMBLYAssembled
  • BRANDBarska®
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene with Aluminum Frame
  • LOCK TYPELatch
  • MANUFACTURERS PART NUMBERBH11980
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • PRODUCT GROUPCases
  • SERIESLoaded Gear AX-300
  • STYLEWheeled Case with Foam
  • TYPERifle Case
  • WEIGHT LBS11
  • LIMITED WARRANTY1 Year
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Barska Loaded Gear VX-100 Tactical Vest and Leg Platform, 22"L x 38-50"W

Item #: B978780

Not Yet Rated

Usually ships in 2 to 5 days

$122.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Loaded Gear AX-300 Rifle Hard Case-Crushproof w/Wheels, 47"L x 12-3/4"W x 4-3/4"H

Barska Loaded Gear AX-300 Rifle Hard Case-Crushproof w/Wheels, 47"L x 12-3/4"W x 4-3/4"H

Item #: WBB978773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Barska Loaded Gear AX-300 Rifle Hard Case-Crushproof w/Wheels, 47"L x 12-3/4"W x 4-3/4"H
    Barska Loaded Gear AX-300 Rifle Hard Case-Crushproof w/Wheels, 47"L x 12-3/4"W x 4-3/4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant