Take 15% off your entire order!

Offer applied at checkout

+

Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth

Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth

Item #: WBB2139468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$114.40 up to 43% OFF

Price: $64.99

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth

The Loaded Gear GX-300 Tactical Sling Backpack (Dark Earth) is the perfect pack for transporting electronics, tools, tactical gear, and other accessories. It can be attributed to its high-strength polyester construction and the side compression straps that keeps gear secured and in place. The GX-300 features one main compartment with adjustable touch fastener internal organizers, and two smaller compartments for extra accessories. The GX-300 includes back padding with ventilation channels, ensuring that airflow can still pass between the user's back and the unit itself. A MOLLE system is integrated into the exterior of the back of the GX-300, which allows the user to attach additional modular units and pouches to the backpack. Features a waist strap that allows the weight of the load to be more evenly dispersed around the body, rather than having all the weight rest on the shoulder sling. Backed by One Year Limited Warranty. Includes adjustable touch fastener dividers.

Product Specifications

  • LENGTH INCHES21-1/2
  • WIDTH INCHES13
  • HEIGHT INCHES2-1/2
  • LENGTH RANGE21" to 25"
  • WIDTH RANGE13" to 15"
  • HEIGHT RANGE0" to 5"
  • BRANDBarska®
  • COLOR FAMILYTan
  • COLOR FINISHDark Earth
  • CONSTRUCTIONPolyester and Cotton
  • MANUFACTURERS PART NUMBERBI12340
  • SERIESLoaded Gear GX-300
  • TYPETactical Sling Backpack
  • WEIGHT LBS2.9
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Barska Loaded Gear GX-300 Tactical Sling Backpack BI12326 21-1/2" x 13" x 2-1/2" OD Green

Item #: B2139464

Not Yet Rated

Usually ships in 1 to 4 days

$64.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth

Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth

Item #: WBB2139468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth
    Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth
    Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth
    Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth
    Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth
    Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth
    Barska Loaded Gear GX-300 Tactical Sling Backpack BI12340 21-1/2" x 13" x 2-1/2" Dark Earth
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant