x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Barska Loaded Gear RX-100 48" Tactical Rifle Bag, 48"L x 8-3/16"W x 2-5/16"H

Barska Loaded Gear RX-100 48" Tactical Rifle Bag, 48"L x 8-3/16"W x 2-5/16"H

Item #: WBB978777

Not Yet Rated

$100.00 up to 40% OFF

Price: $59.99

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Barska Loaded Gear RX-100 48" Tactical Rifle Bag, 48"L x 8-3/16"W x 2-5/16"H

The new Loaded Gear RX-100 rifle bag is built to provide the best possible protection for your rifle. The RX-100 is heavily padded for extra protection for transport or storage, and is extra long for longer rifle storage. The RX-100 features a strong, detachable shoulder strap for comfortable transport. This case also includes additional pockets for accessories, so you can be rest assured that items stored will be protected during transport.

Features:
  • Main compartment securely transports 2 rifles up to 48 Inches long
  • Padded interior
  • Self-Adhesive hold down straps to keep items stable
  • Heavy duty zipper closure
  • Four section magazine pouches with Self-adhesive Closures
  • Large zippered accessory pouch
  • Reinforced carrying handle
  • Detachable adjustable shoulder strap


Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES2-5/16
  • HEIGHT INCHES8-3/16
  • INSIDE LENGTH INCHES--
  • INSIDE WIDTH INCHES--
  • INSIDE HEIGHT INCHES--
  • LENGTH RANGE36" to 50"
  • WIDTH RANGE0" to 9"
  • HEIGHT RANGE8" to 10"
  • ASSEMBLYAssembled
  • BRANDBarska
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTION600 Denier Polyester
  • LOCK TYPEZippered
  • MANUFACTURERS PART NUMBERBI12028
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBags
  • PRODUCT GROUPTactical Bags
  • SERIESLoaded Gear RX-100
  • STYLERifle Bag
  • TYPERifle Case
  • WEIGHT LBS2.9
  • LIMITED WARRANTY1 Year
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Barska Loaded Gear GX-200 Tactical Backpack, 13-3/4"L x 19-5/16"W x 7"H

Item #: B978785

(1)

Usually ships in 2 to 5 days

$44.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Loaded Gear RX-100 48" Tactical Rifle Bag, 48"L x 8-3/16"W x 2-5/16"H

Barska Loaded Gear RX-100 48" Tactical Rifle Bag, 48"L x 8-3/16"W x 2-5/16"H

Item #: WBB978777

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Barska Loaded Gear RX-100 48" Tactical Rifle Bag, 48"L x 8-3/16"W x 2-5/16"H
    Barska Loaded Gear RX-100 48" Tactical Rifle Bag, 48"L x 8-3/16"W x 2-5/16"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant