discount codeFree shipping over 300

Applied at checkout

+

Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth

Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth

Item #: WBB2181147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.00 up to 43% OFF

Price: $56.95

Save $1.71 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Barska Loaded Gear GX-300 Tactical Sling Backpack, 11"L x 20-1/2"W x 7-1/2"H

Usually ships in 3 to 6 days

(1)

$64.95

Customers Also Viewed

Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth

The Loaded Gear RX-100 (Dark Earth) Rifle Bags are designed to provide maximum protection and ease of transport for your firearms. The RX Series of soft rifle cases is constructed of high quality 600 denier light weight ballistic polyester to provide years of use and protection. Features additional magazine pouches with Velcro closures on the exterior of the bag, as well as an additional zip compartment for extra accessories. Keep your rifle in place during transport with the RX-100's internal rifle straps and a padded interior. Also features an adjustable padded shoulder strap and additional pockets for accessories, so you can rest assured that items stored will be protected during transport. Backed by One Year Limited Warranty. Includes detachable adjustable shoulder strap.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES10
  • HEIGHT INCHES4
  • INSIDE LENGTH INCHES--
  • INSIDE WIDTH INCHES--
  • INSIDE HEIGHT INCHES--
  • LENGTH RANGE36" to 50"
  • WIDTH RANGE13" to 15"
  • HEIGHT RANGE0" to 5"
  • CAPACITY2 x 48" Long Rifles
  • ASSEMBLYAssembled
  • BRANDBarska®
  • COLOR FAMILYTan
  • COLOR FINISHDark Earth
  • CONSTRUCTIONPolyester and Cotton
  • MANUFACTURERS PART NUMBERBI12334
  • PRODUCT FAMILYBags
  • PRODUCT GROUPBags
  • SERIESLoaded Gear RX-100
  • STYLERifle Bag with Pad
  • WEIGHT LBS2.1
  • LIMITED WARRANTY1 Year
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth

Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth

Item #: WBB2181147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth
    Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth
    Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth
    Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth
    Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth
    Barska Loaded Gear RX-100 48" Tactical Rifle Bag BI12334 - 48" x 10" x 4" Dark Earth

    Be the first to know about our special deals and events!

    Top