+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Barska Loaded Gear RX-200 45.5" Tactical Rifle Bag, 45-1/2"L x 11-13/32"W x 3-5/16"H
The new Loaded Gear RX-200 rifle bags are built to provide the best possible protection for your rifle. The RX-200 is heavily padded for extra protection for transport or storage, and is extra long for longer rifle storage. The RX-200 features detachable backpack straps with sternum strap for easier transport. Also includes additional pockets for accessories, so you can be rest assured that items stored will be protected during transport.
Features:
The new Loaded Gear RX-200 rifle bags are built to provide the best possible protection for your rifle. The RX-200 is heavily padded for extra protection for transport or storage, and is extra long for longer rifle storage. The RX-200 features detachable backpack straps with sternum strap for easier transport. Also includes additional pockets for accessories, so you can be rest assured that items stored will be protected during transport.
Features:
- Main compartment transports 2 rifles up to 45.5 Inches long
- 3 Inch padded interior perimeter lip
- touch fastener hold down straps to keep items in place
- Heavy duty zipper and buckle closures
- Detachable adjustable padded backpack straps with sternum strap
- 1 large pocket with 2 touch fastener pockets and 2 zippered pockets
- 3 utility pockets with touch fastener and buckle closures
- Side compression straps
Product Specifications
- LENGTH INCHES45-1/2
- WIDTH INCHES3-5/16
- HEIGHT INCHES11-13/32
- INSIDE LENGTH INCHES--
- INSIDE WIDTH INCHES--
- INSIDE HEIGHT INCHES--
- LENGTH RANGE36" to 50"
- WIDTH RANGE0" to 9"
- HEIGHT RANGE11" to 14"
- ASSEMBLYAssembled
- BRANDBarska
- COLOR FAMILYBlack
- COLOR FINISHBlack
- CONSTRUCTION600 Denier Polyester
- LOCK TYPEZippered
- MANUFACTURERS PART NUMBERBI12030
- PACKAGE QUANTITY1
- PRODUCT FAMILYBags
- PRODUCT GROUPTactical Bags
- SERIESLoaded Gear RX-200
- STYLERifle Bag
- TYPERifle Case
- WEIGHT LBS7
- LIMITED WARRANTY1 Year
- AIRTIGHT--
- WATERTIGHT--
- WATERPROOF--
- WATER RESISTANT--
- CRUSHPROOF--
- DUSTPROOF--
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Barska Loaded Gear VX-200 Tactical Vest (Right Handed Use), 22"L x 38-50"W
Item #: B978781
Usually ships in 2 to 5 days
$66.99

Barska Loaded Gear RX-200 45.5" Tactical Rifle Bag, 45-1/2"L x 11-13/32"W x 3-5/16"H
$94.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories