
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Barska Loaded Gear RX-500 Tactical Rifle Bag 35"L x 13"W x 1-1/2"H, BlackThe newLoaded Gear RX-500 35"rifle bag is built to provide the best possible protection for your rifle. The RX-500 is padded for protection, transport or storage, features a strong carrying handle for easier transport and additional pockets for accessories. 601 Denier Polyester, High Tensile Strength Polyester Webbing, Nylon Thread
- Main compartment transports one rifle up to 35" long
- Hold down straps to keep items in place
- Heavy duty zipper
- Large zippered pocket with a four section mag pockets
- Reinforced carrying handle
- Outer Size: 35" x 3" x 13"
Features:
Product Specifications
- LENGTH INCHES35
- WIDTH INCHES13
- HEIGHT INCHES1-1/2
- INSIDE LENGTH INCHES--
- INSIDE WIDTH INCHES--
- INSIDE HEIGHT INCHES--
- LENGTH RANGE26" to 35"
- WIDTH RANGE13" to 15"
- HEIGHT RANGE0" to 5"
- CAPACITY--
- BRANDBarska®
- COLOR FAMILYBlack
- COLOR FINISHBlack
- CONSTRUCTION600 Denier Polyester
- LOCK TYPEZippered
- MANUFACTURERS PART NUMBERBI12266
- PACKAGE QUANTITY1
- PRODUCT FAMILYBags
- PRODUCT GROUPCases
- SERIESLoaded Gear RX-500
- STYLERifle Bag with Pad
- TYPERifle Case
- WEIGHT LBS2.1
- LIMITED WARRANTY1 Year
- AIRTIGHT--
- WATERTIGHT--
- WATERPROOF--
- WATER RESISTANT--
- CRUSHPROOF--
- DUSTPROOF--
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: December 29, 2015
-
Reviewer: Anonymous
Date: December 14, 2015
Your review:
I have not had a chance to take the Bag into the field yet, however it appears to be exactly what was expected. Nice construction and nice compartments as well as nicely padded. Hopefully I will not be disappointed later. -
Reviewer: Anonymous
Date: December 14, 2015
Your review:
Very versatile
Product Q & A
There are no questions for this product.
Popular item in this category
Barska Loaded Gear RX-500 Tactical Rifle Bag BI12296 35" x 13" x 1-1/2" OD Green
Item #: B2139459
Not Yet Rated
Usually ships in 1 to 4 days
$44.99

Barska Loaded Gear RX-500 Tactical Rifle Bag 35"L x 13"W x 1-1/2"H, Black
$44.99
- Product Information
- Customer Review
- Product Q&A
- Accessories