Take 15% off your entire order!

Offer applied at checkout

+

Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth

Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth

Item #: WBB2139462

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Dark Earth
  • OD Green

Dark Earth

$214.40 up to 44% OFF

Price: $119.99

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth

The Loaded Gear RX-600 46" Rifle Bag (Dark Earth) is built to provide the best possible protection for your rifle. The RX-600 is heavily padded for extra protection for transport or storage for up to 2 rifles up to 46" long. The RX Series of soft rifle cases is constructed of high quality 600 denier light weight ballistic polyester to provide years of use and protection. Features a center padded divider allowing for two rifles to be transported without hitting each other. The RX-600 features detachable backpack straps for easier transport. Also features additional zippered pockets with webbing for additional accessories, so you can be rest assured that items stored will be protected during transport. Backed by One Year Limited Warranty. Includes detachable adjustable shoulder strap and back pack straps.

Product Specifications

  • LENGTH INCHES46
  • WIDTH INCHES5
  • HEIGHT INCHES11-1/2
  • INSIDE LENGTH INCHES--
  • INSIDE WIDTH INCHES--
  • INSIDE HEIGHT INCHES--
  • LENGTH RANGE36" to 50"
  • WIDTH RANGE0" to 9"
  • HEIGHT RANGE0" to 5"
  • CAPACITY0 to 5
  • BRANDBarska®
  • COLOR FAMILYTan
  • COLOR FINISHDark Earth
  • CONSTRUCTIONPolyester and Cotton
  • MANUFACTURERS PART NUMBERBI12552
  • SERIESLoaded Gear RX-600
  • STYLERifle Bag with Pad
  • WEIGHT LBS6.7
  • LIMITED WARRANTY1 Year
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth

Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth

Item #: WBB2139462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth
    Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth
    Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth
    Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth
    Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth
    Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth
    Barska Loaded Gear RX-600 Tactical Rifle Bag BI12552 46" x 5" x 11-1/2" Dark Earth
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant