Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TZ Case, Pistol Case, 18"L x 13"W x 6"H, Smooth Silver

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

TZ Case, Pistol Case, 18"L x 13"W x 6"H, Smooth Silver

Item #: WBB844697

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TZ Case, Pistol Case, 18"L x 13"W x 6"H, Smooth Silver

Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

Features:
  • 4 - 8 pistol case
  • Aluminum frame and panels
  • One Handle
  • Two key lock draw latches
  • Removable organizer file in lid
  • Removable tool pallet and dividers
  • Convoluted foam in lid
  • Two layers of removable Pick
  • n
  • Pluck foam in bottom of case


Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES13
    • HEIGHT INCHES6
    • INSIDE LENGTH INCHES17-1/8
    • INSIDE WIDTH INCHES12-1/4
    • INSIDE HEIGHT INCHES5-3/8
    • LENGTH RANGE16" to 20"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE6" to 7"
    • CAPACITY4 to 8 Pistols
    • ASSEMBLYAssembled
    • BRANDTZ Case
    • COLOR FAMILYGray
    • COLOR FINISHSmooth Silver
    • CONSTRUCTIONAluminum Frame and Panels
    • FRAME COLORSilver
    • LOCK TYPEKeyed Latch
    • MANUFACTURERS PART NUMBERTZ0301-S+
    • PRODUCT FAMILYCases
    • PRODUCT GROUPCases
    • TYPEPistol Case
    • WEIGHT LBS9
    • AIRTIGHT--
    • WATERTIGHT--
    • WATERPROOFY
    • WATER RESISTANT--
    • CRUSHPROOF--
    • DUSTPROOF--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!