Take 15% off your entire order!

Offer applied at checkout

Quick Fire Pistol Case With Ruger & S&W Inserts QF300PKRL1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Quick Fire Pistol Case With Ruger & S&W Inserts QF300PKRL1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Item #: WBB2144652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1 Pistol
  • 2 Pistols

1 Pistol

  • SELECT
  • Black
  • Tan
  • Pink
  • Gray

Black

$89.95 up to 20% OFF

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Fire Pistol Case With Ruger & S&W Inserts QF300PKRL1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Quick Fire Cases ®, Just released the New QF300R-1 Revolver upper insert with an accessory insert in the base of the case to hold speed loaders, ammo or anything else you wanted to store. This New case is designed to hold the popular New Ruger GP100 357mag double action center fire revolver, as well as the Smith & Wesson 686 357mag double action center fire. Our case is airtight/watertight includes a built in pressure relief valve, and of course comes with our high quality Mil Spec closed cell foam interior. Padlock holes built into the case, includes 2 keyed locking latches. Made in America, with Lifetime Warranty.

Product Specifications

  • LENGTH INCHES10-11/16
  • WIDTH INCHES9-3/4
  • HEIGHT INCHES4-13/16
  • INSIDE LENGTH INCHES9-1/2
  • INSIDE WIDTH INCHES7-3/8
  • INSIDE HEIGHT INCHES4-1/8
  • INSIDE LID DEPTH INCHES1
  • LENGTH RANGE0" to 10"
  • WIDTH RANGE0" to 9"
  • HEIGHT RANGE0" to 5"
  • BASE DEPTH INCHES3-1/8
  • CAPACITY1 Pistol
  • CAPACITY CUBIC FEET0.17
  • ASSEMBLYAssembled
  • BRANDQuick Fire Cases
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • HANDLE TYPECarrying Handle
  • LOCK TYPEKeyed Latch with Padlock Slots
  • MANUFACTURERS PART NUMBERQF300PKRL1
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • PRODUCT GROUPCases
  • SERIES300R1
  • STYLERevolver Case with Foam
  • TYPERevolver Case
  • WEIGHT LBS2.8
  • APPROVED/CERTIFIEDMIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F
  • LIMITED WARRANTYLifetime
  • AIRTIGHTY
  • WATERTIGHTY
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOFY
  • DUSTPROOFY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Fire Pistol Case With Ruger & S&W Inserts QF300PKRL1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Quick Fire Pistol Case With Ruger & S&W Inserts QF300PKRL1 Watertight, 10-11/16x9-3/4x4-13/16 Black

Item #: WBB2144652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant