Take 15% off your entire order!

Offer applied at checkout

+

T-Reign Procase Retractable Tether Soft Case 0TRP-311 Large - 4-1/2"L x 3"W x 10"H M.O.L.L.E. Black

T-Reign Procase Retractable Tether Soft Case 0TRP-311 Large - 4-1/2"L x 3"W x 10"H M.O.L.L.E. Black

Item #: WBB2200259

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 up to 33% OFF

Minimum Quantity: 9

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Reign Procase Retractable Tether Soft Case 0TRP-311 Large - 4-1/2"L x 3"W x 10"H M.O.L.L.E. Black

M.O.L.L.E. ProCase:
  • rugged 36" Kevlar tether to attach cameras, phones, GPSs and other electronic devices
  • robust stainless steel spring that provides a retraction force of 6 ounces
  • M.O.L.L.E. attachment
  • hook and latch, one-handed front closure system
  • weather and impact resistant, rigid thermoformed body, covered in durable 600 denier nylon
  • available in tactical black
  • ProCases are rigorously tested and protected by the T-REIGN Lifetime Service Policy
  • Available with custom logo
Interior dimensions
  • Small: 4.5"H x 2.25"W x 1"D - ideal for a small "point and shoot" camera or a GPS
  • Medium: 5"H x 2.5"W x .75"D - perfect for a smart phone
  • Large: 5.5"H x 2.75"W x 1"D - made for a large "point and shoot" camera or a small camcorder or rangefinder
  • X-Large: 5.75" H x 3.8" W x 1.9" D - made for small binoculars, large rangefinders and other large electronics


Product Specifications

  • LENGTH INCHES4-1/2
  • WIDTH INCHES3
  • HEIGHT INCHES10
  • INSIDE LENGTH INCHES2-3/4
  • INSIDE WIDTH INCHES1
  • INSIDE HEIGHT INCHES5-1/2
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPEUniversal Hook and Loop
  • BRANDT-Reign
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • EXTENSION LENGTH INCHES36
  • MANUFACTURERS PART NUMBER0TRP-311
  • PRODUCT FAMILYAccessories
  • RETRACTION FORCE6 Oz.
  • STYLELarge
  • TYPEProCase
  • WEIGHT LBS0.41
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T-Reign Procase Retractable Tether Soft Case 0TRP-301 - Large - 4-1/2"L x 3"W x 10"H Black

Item #: B2200261

Not Yet Rated

Usually ships in 7 to 10 days

$26.95

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Procase Retractable Tether Soft Case 0TRP-311 Large - 4-1/2"L x 3"W x 10"H M.O.L.L.E. Black

T-Reign Procase Retractable Tether Soft Case 0TRP-311 Large - 4-1/2"L x 3"W x 10"H M.O.L.L.E. Black

Item #: WBB2200259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    T-Reign Procase Retractable Tether Soft Case 0TRP-311 Large - 4-1/2"L x 3"W x 10"H M.O.L.L.E. Black
    T-Reign Procase Retractable Tether Soft Case 0TRP-311 Large - 4-1/2"L x 3"W x 10"H M.O.L.L.E. Black
    T-Reign Procase Retractable Tether Soft Case 0TRP-311 Large - 4-1/2"L x 3"W x 10"H M.O.L.L.E. Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant