discount codeFree shipping over 300

Applied at checkout

T-Reign Retractable Duck Call Gear Tether 0TRG-6111 - Carabiner

T-Reign Retractable Duck Call Gear Tether 0TRG-6111 - Carabiner

Item #: WBB2200269

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.95 up to 39% OFF

Minimum Quantity: 18

Price: $11.00

Save $0.33 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

T-Reign Retractable Duck Call Gear Tether 0TRG-6131 - VELCRO®Brand Strap

Usually ships in 7 to 10 days

Not Yet Rated

$11.00

Customers Also Viewed

T-Reign Retractable Duck Call Gear Tether 0TRG-6111 - Carabiner

New and improved Game Call Lanyard now featuring 2 loops. Includes a small green gear tether with a corrosion and impact resistant polycarbonate case, durable Kevlar cord, dual loop game call lanyard attachment and a split ring attachment. Choose between carabiner or strap attachments.

Product Specifications

  • LENGTH INCHES4-1/4
  • WIDTH INCHES1-1/4
  • HEIGHT INCHES6-1/2
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPECarabiner
  • BRANDT-Reign
  • COLOR FAMILYGreen
  • COLOR FINISHOD Green
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • END FITTINGWire Loop
  • EXTENSION LENGTH INCHES24
  • MANUFACTURERS PART NUMBER0TRG-6111
  • PRODUCT FAMILYAccessories
  • RETRACTION FORCE4 Oz.
  • TYPERetractable Duck Call Gear Tether
  • WEIGHT LBS0.122
  • LIMITED WARRANTYLifetime
  • accessory_typeTactical Gear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Retractable Duck Call Gear Tether 0TRG-6111 - Carabiner

T-Reign Retractable Duck Call Gear Tether 0TRG-6111 - Carabiner

Item #: WBB2200269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top