Take 15% off your entire order!

Offer applied at checkout

T-Reign Retractable Gear Tether with FOX40 Safety Whistle 0TBP-0211 - VELCRO®Brand Strap

T-Reign Retractable Gear Tether with FOX40 Safety Whistle 0TBP-0211 - VELCRO®Brand Strap

Item #: WBB2200270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.95 up to 37% OFF

Minimum Quantity: 15

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Reign Retractable Gear Tether with FOX40 Safety Whistle 0TBP-0211 - VELCRO®Brand Strap

T-REIGN® Retractable Outdoor Products builds the finest retractors for boaters and fishermen to secure their tools and tackle. The Retractable Gear Tether with FOX40® Safety Whistle meets current safety regulations for personal watercraft. It's the perfect sound-producing device to attach to a life jacket. Our retractors are made in the USA and the whistle is made in Canada.

Small Retractable Gear Tether
  • Corrosion and impact resistant
  • 24" Kevlar® cord
  • Strap or carabiner (shown)
  • Made in USA
  • Lifetime Service Policy
Fox40® Classic Safety Whistle
  • Three chamber pealess
  • 115 dB
  • Works either wet or dry
  • Made in Canada


VELCRO®Brand is a registered trademark of BVBA, used with permission

Product Specifications

  • LENGTH INCHES4-1/4
  • WIDTH INCHES1-1/4
  • HEIGHT INCHES6-1/2
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPEVELCRO®Brand Strap
  • BRANDT-Reign
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • END FITTINGWire Loop
  • EXTENSION LENGTH INCHES24
  • MANUFACTURERS PART NUMBER0TBP-0211
  • PRODUCT FAMILYAccessories
  • RETRACTION FORCE4 Oz.
  • TYPERetractable Gear Tether with Whistle
  • WEIGHT LBS0.129
  • LIMITED WARRANTYLifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T-Reign Fishing Retractable Gear Tether 0TR2-209 - Medium 36"Extention Black Carabiner

Item #: B2200311

Not Yet Rated

Usually ships in 7 to 10 days

$12.50

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Retractable Gear Tether with FOX40 Safety Whistle 0TBP-0211 - VELCRO®Brand Strap

T-Reign Retractable Gear Tether with FOX40 Safety Whistle 0TBP-0211 - VELCRO®Brand Strap

Item #: WBB2200270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant