discount codeFree shipping over 300

Applied at checkout

T-Reign Retractable Tether Plier Accessory Kit 0TFS-00A2 for Pliar ProSheath 0TFS-1211

T-Reign Retractable Tether Plier Accessory Kit 0TFS-00A2 for Pliar ProSheath 0TFS-1211

Item #: WBB2200251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.95 up to 37% OFF

Minimum Quantity: 12

Price: $18.75

Save $0.56 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Reign Retractable Tether Plier Accessory Kit 0TFS-00A2 for Pliar ProSheath 0TFS-1211

Active users of T-REIGN's ProSheath Pliers may find that with use certain parts of the pliers lose their edge. This accessory kit will replace the tungsten carbide cutters and stainless steel jaws of the pliers.

Product Specifications

  • LENGTH INCHES7-1/2
  • WIDTH INCHES1-3/4
  • HEIGHT INCHES12-1/4
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPEUniversal Hook and Loop
  • BRANDT-Reign
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • MANUFACTURERS PART NUMBER0TFS-00A1
  • PRODUCT FAMILYAccessories
  • WEIGHT LBS0.116
  • LIMITED WARRANTYLifetime
  • accessory_typeTactical Gear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Retractable Tether Plier Accessory Kit 0TFS-00A2 for Pliar ProSheath 0TFS-1211

T-Reign Retractable Tether Plier Accessory Kit 0TFS-00A2 for Pliar ProSheath 0TFS-1211

Item #: WBB2200251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top