Take 15% off your entire order!

Offer applied at checkout

+

SKB Tackle Box 7100 2SKB-7100 Water Resistant, 22"L x 12"W

SKB Tackle Box 7100 2SKB-7100 Water Resistant, 22"L x 12"W

Item #: WBB1846241

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$359.99 up to 14% OFF

Price: $309.99

Save $15.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB Tackle Box 7100 2SKB-7100 Water Resistant, 22"L x 12"W

The SKB Tackle Box 7100 is made of indestructible rotationally molded construction with stainless steel hardware and fasteners. The lid opens 90-degrees or 180-degres to access time through a clear acrylic door. Four storage boxes with dividers keeps everything organized. A hanging jig area accommodates over 40 jigs and includes a padded cover to keep them in place. Four Rocket Launcher rod tubes come standard. Meant for the dedicated fisherman, the 2SKB-7100 is backed by SKB's Unconditional Lifetime Warranty. Rocket Launchers are standard equipment on the 2SKB-7100 Small Tackle Box. Made of indestructible rotationally molded construction. Stainless steel hardware and fasteners. The lid opens 90-degrees or 180-degres to access time through a clear acrylic door. Four storage boxes with dividers keeps everything organized. A hanging jig area accommodates over 40 jigs. Four Rocket Launcher rod tubes come standard. Unconditional Lifetime Warranty.

Product Specifications

  • LENGTH INCHES22
  • WIDTH INCHES12
  • HEIGHT INCHES17
  • INSIDE LENGTH INCHES20
  • INSIDE WIDTH INCHES10
  • INSIDE HEIGHT INCHES15
  • LENGTH RANGE21" to 25"
  • WIDTH RANGE10" to 12"
  • HEIGHT RANGE15" to 25"
  • APPLICATIONFishing, Tools, Tacklebox
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONTackle Box 7100
  • HANDLE TYPEFabric Carry Strap with Plastic Overmold
  • LOCK TYPELatch
  • MANUFACTURERS PART NUMBER2SKB-7100
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYCases
  • SERIESFishing
  • STYLEHard Tackle Case
  • TYPETackle Case
  • WEIGHT LBS19
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB Tackle Box 7200 2SKB-7200 Water Resistant, 25"L x 12"W

Item #: B1846242

Not Yet Rated

Usually ships in 6 to 9 days

$319.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Tackle Box 7100 2SKB-7100 Water Resistant, 22"L x 12"W

SKB Tackle Box 7100 2SKB-7100 Water Resistant, 22"L x 12"W

Item #: WBB1846241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Tackle Box 7100 2SKB-7100 Water Resistant, 22"L x 12"W
    SKB Tackle Box 7100 2SKB-7100 Water Resistant, 22"L x 12"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant