discount codeFree shipping over 300

Applied at checkout

T-Reign Retractable Gear Tether Combo 0TBP-0121 - w/ Zinger Nippers Forceps, VELCRO®Brand Strap

T-Reign Retractable Gear Tether Combo 0TBP-0121 - w/ Zinger Nippers Forceps, VELCRO®Brand Strap

Item #: WBB2200245

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.95 up to 29% OFF

Minimum Quantity: 12

Price: $21.25

Save $0.64 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

T-Reign Zinger & Nippers, Forceps and Small Retractable Gear Tether Combo 0TBP-0121 - VELCRO®Brand Strap

The Fisherman's Combo brings together a zinger, a set of nippers, a pair of 5" forceps and a small retractable gear tether in one convenient package.

VELCRO®Brand is a registered trademark of BVBA, used with permission

Product Specifications

  • LENGTH INCHES4-1/2
  • WIDTH INCHES2
  • HEIGHT INCHES8-3/8
  • ASSEMBLYAssembled
  • ATTACHEMENT TYPEVELCRO®Brand Strap
  • BRANDT-Reign
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel, Aluminum, Polycarbonate, Kevlar
  • EXTENSION LENGTH INCHES36 and 24
  • MANUFACTURERS PART NUMBER0TBP-0121
  • PRODUCT FAMILYAccessories
  • TYPERetractable Gear Tether with Forceps, Zinger & Nippers
  • WEIGHT LBS0.263
  • LIMITED WARRANTYLifetime
  • accessory_typeTactical Gear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Reign Retractable Gear Tether Combo 0TBP-0121 - w/ Zinger Nippers Forceps, VELCRO®Brand Strap

T-Reign Retractable Gear Tether Combo 0TBP-0121 - w/ Zinger Nippers Forceps, VELCRO®Brand Strap

Item #: WBB2200245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top