Tool Cases
Availability
Brand
Type
Height Range (in)
Width
Length
Material
Capacity
Color
Price
Width
19-5/16 in
Length
22-1/16 in
Height
35-1/8 in
CH Ellis Chicago Case MMST25CART, Military-Wheeled Tool Case, 26-1/2"L x 16-1/2"W x 13"H, Black
Width
16-1/2 in
Length
26-1/2 in
Height
13 in
Inside Height
12 in
CH Ellis Chicago Case XLST75, 2 Pocket Pallet Tool Case, 18-1/2"L x 13-1/2"W x 8"H, Black
Width
13-1/2 in
Length
18-1/2 in
Height
8 in
Inside Height
7-1/2 in
CH Ellis Chicago Case MMST9CART, Military-Wheeled Tool Case, 19.5"L x 16"W x 13"H, Black
Width
16 in
Length
19-1/2 in
Height
13 in
Inside Height
12 in
Width
14 in
Length
18 in
Height
6 in
CH Ellis Chicago Case MMST9CARTMH, Military-Wheeled Tool Case, 19-1/2"L x 16"W x 13"H, Black
Width
16 in
Length
19-1/2 in
Height
13 in
Inside Height
12 in
Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers
Width
14 in
Length
18 in
Height
6 in
CH Ellis Chicago Case MMST9YCART, Military-Wheeled Tool Case, 19.5"L x 16"W x 13"H, Yellow
Width
16 in
Length
19-1/2 in
Height
13 in
Inside Height
12 in
CH Ellis Chicago Case RMMSLCART, Military-Slimline Tool Case, 22-1/2"L x 13-1/2"W x 11"H, Black/Red
Width
13-1/2 in
Length
22-1/2 in
Height
11 in
Inside Height
10 in
CH Ellis Chicago Case MMST21CARTW, Military-Wheeled Tool Case, 22"L x 17-1/2"W x 13"H, Black
Width
17-1/2 in
Length
22 in
Height
13 in
Inside Height
12 in
Width
2-3/4 in
Length
2-3/8 in
Height
15-3/4 in
Width
2-1/8 in
Length
7 in
Height
8-1/4 in
Width
10 in
Length
16 in
Height
11 in
Inside Height
9-7/16 in
CH Ellis Chicago Case XLST61, 2 Pocket Pallet Tool Case, 18-1/2"L x 13-1/2"W x 6-1/2"H, Black
Width
13-1/2 in
Length
18-1/2 in
Height
6-1/2 in
Inside Height
6 in
B&W Profi Run Rolling Tool Case With Pocket Boards 19-3/4"L x 16-1/4"W x 10-1/2"H, Black
Width
16-1/4 in
Length
19-3/4 in
Height
10-1/2 in
Inside Height
7-3/4 in
Width
16-1/2 in
Length
19-3/4 in
Height
8 in
Inside Height
7-1/8 in
Width
2 in
Length
3-3/4 in
Height
12-3/16 in
CH Ellis Chicago Case RMMST9CARTMH, Wheeled Tool Case, 20"L x 16-1/2"W x 12-1/4"H, Black/Red
Width
16-1/2 in
Length
20 in
Height
12-1/4 in
Inside Height
12 in
Flex Stack Pack Adjustable Charger Mounting Plate, 6-1/16"L x 1-5/16"W x 7-9/16"H, Pack of 2
Width
1-5/16 in
Length
6-1/16 in
Height
7-9/16 in
Width
15-3/16 in
Length
11 in
Height
5-11/16 in
Width
15-3/4 in
Length
22-1/16 in
Height
8-1/4 in
Width
3-1/8 in
Length
6 in
Height
8-7/16 in
Width
10 in
Length
17-7/8 in
Height
13 in
Inside Height
13 in
Width
15-3/4 in
Length
22-1/4 in
Height
5-11/16 in
Width
19-5/16 in
Length
22-1/16 in
Height
26-3/8 in
Width
2-3/8 in
Length
2-3/16 in
Height
20-7/8 in
CH Ellis Chicago Case XLST75D, 2 Pocket Pallet Tool Case, 18-1/2"L x 13-1/2"W x 8"H, Black
Width
13-1/2 in
Length
18-1/2 in
Height
8 in
Inside Height
7-1/2 in
Width
15-3/4 in
Length
22-1/16 in
Height
11-11/16 in
CASE-SH Aluminum Pilot Case With Trolley Handle, 20"L x 10"W x 15"H, Black/Silver