Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case 646-CD1, Single Zipper Tool Bag, 10"L x 8"W x 3"H, Black

CH Ellis Chicago Case 646-CD1, Single Zipper Tool Bag, 10"L x 8"W x 3"H, Black

Item #: WBB1170116

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$74.50 up to 34% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CH Ellis Chicago Case 646-CD1, Single Zipper Tool Bag, 10"L x 8"W x 3"H, Black

Compact bag with nylon exterior, novolux pocket interior, 18 interior pockets plus closed spare parts pouch, fits conveniently in desk, backpack or case.

    Features

  • Nylon Bag with self healing zipper
  • Zipper opens on 3 sides
  • Compact bag fits in briefcase or desk
  • Holds basic items suck as driver bits/blades, hex keys, scissors or pliers
  • Small pouch with Self-adhesive Closure for spare parts or loose items
  • Great for quick inspection or repair jobs
  • Lid Depth: 1-1/4
  • Made In America


Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES8
  • HEIGHT INCHES3
  • INSIDE LENGTH INCHES9-3/4
  • INSIDE WIDTH INCHES2-1/2
  • INSIDE HEIGHT INCHES7-1/2
  • LENGTH RANGE0" to 10"
  • WIDTH RANGE0" to 9"
  • HEIGHT RANGE0" to 5"
  • BASE DEPTH INCHES1-1/4
  • CAPACITY CUBIC FEET0.11
  • CAPACITY CUBIC INCHES183
  • CAPACITY LBS5
  • ASSEMBLYAssembled
  • BRANDCH Ellis Chicago Case
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONNylon
  • LOCK TYPEZippered
  • MANUFACTURERS PART NUMBER03-4045D
  • PACKAGE QUANTITY1
  • SERIESSingle Zipper
  • STYLESingle Zipper
  • TYPETool Case
  • WEIGHT LBS3
  • COUNTRY OF ORIGINUnited States
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
  • REFERENCE #646-CD1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CH Ellis Chicago Case Z120, Single Zipper Tool Bag, 13-1/2"L x 10-1/2"W x 4-1/4"H, Black

Item #: B1170113

Not Yet Rated

Usually ships in 3 to 6 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case 646-CD1, Single Zipper Tool Bag, 10"L x 8"W x 3"H, Black

CH Ellis Chicago Case 646-CD1, Single Zipper Tool Bag, 10"L x 8"W x 3"H, Black

Item #: WBB1170116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant