Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case CDT-649, Single Zipper Tool Bag, 14-1/4"L x 11-1/4"W x 4-1/4"H, Gray

CH Ellis Chicago Case CDT-649, Single Zipper Tool Bag, 14-1/4"L x 11-1/4"W x 4-1/4"H, Gray

Item #: WBB1170114

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$144.00 up to 35% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CH Ellis Chicago Case CDT-649, Single Zipper Tool Bag, 14-1/4"L x 11-1/4"W x 4-1/4"H, Gray

Cordura Nylon exterior, novolux interior tool pockets for durability, meter pouch and closed spare parts pouch, wide spine with touch fastener pocket, 30 total pockets, exterior pockets - 1 full and 2 1/2 with Touch fasteners/vinyl flaps, carry handle and D-rings for optional shoulder strap.

    Features

  • Cordura Nylon Exterior and Novolux Interior Tool Pockets for durability
  • Bloused external pocks: 1 full and 2 half with touch fastener flaps
  • Large touch fastener loops on spine, small parts closed pouch and meter pouch
  • Pockets for 10-piece driver set, 3 large and 3 small screwdrivers; soldering iron, etc.
  • Carry handle with wrap; D-rings for optional shoulder strap (Order P/N 09-4731D)
  • NSN 5140-01-441-9122
  • This item replaces Chicago Case Company Style CDT
  • Lid Depth: 2-1/2
  • Made In America


Product Specifications

  • LENGTH INCHES14-1/4
  • WIDTH INCHES11-1/4
  • HEIGHT INCHES4-1/4
  • INSIDE LENGTH INCHES14
  • INSIDE WIDTH INCHES11
  • INSIDE HEIGHT INCHES4
  • LENGTH RANGE11" to 15"
  • WIDTH RANGE10" to 12"
  • HEIGHT RANGE0" to 5"
  • BASE DEPTH INCHES2
  • CAPACITY CUBIC FEET0.36
  • CAPACITY LBS10
  • ASSEMBLYAssembled
  • BRANDCH Ellis Chicago Case
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • CONSTRUCTIONNylon
  • LOCK TYPEZippered
  • MANUFACTURERS PART NUMBER03-4267
  • PACKAGE QUANTITY1
  • SERIESSingle Zipper
  • STYLESingle Zipper
  • TYPETool Case
  • WEIGHT LBS4
  • COUNTRY OF ORIGINUnited States
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
  • REFERENCE #CDT-649
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CH Ellis Chicago Case Z150, Single Zipper Tool Bag, 15"L x 11-1/2"W x 4"H, Black

Item #: B1170115

(2)

Usually ships in 3 to 6 days

$84.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case CDT-649, Single Zipper Tool Bag, 14-1/4"L x 11-1/4"W x 4-1/4"H, Gray

CH Ellis Chicago Case CDT-649, Single Zipper Tool Bag, 14-1/4"L x 11-1/4"W x 4-1/4"H, Gray

Item #: WBB1170114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant