Tool Cases
Height Range (in)
Width
Length
Material
Capacity
Color
Price
Width
15-3/4 in
Length
22-1/4 in
Height
5-11/16 in
Flex Stack Pack Adjustable Charger Mounting Plate, 6-1/16"L x 1-5/16"W x 7-9/16"H, Pack of 2
Width
1-5/16 in
Length
6-1/16 in
Height
7-9/16 in
CH Ellis Chicago Case XLST75, 2 Pocket Pallet Tool Case, 18-1/2"L x 13-1/2"W x 8"H, Black
Width
13-1/2 in
Length
18-1/2 in
Height
8 in
Inside Height
7-1/2 in
Width
10 in
Length
16 in
Height
11 in
Inside Height
9-7/16 in
Width
19-5/16 in
Length
22-1/16 in
Height
35-1/8 in
CH Ellis Chicago Case MMST25CART, Military-Wheeled Tool Case, 26-1/2"L x 16-1/2"W x 13"H, Black
Width
16-1/2 in
Length
26-1/2 in
Height
13 in
Inside Height
12 in