Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elephant® Elite Watertight Case With Tools Organizer EL1907T - 21-7/8"x16-7/8"x8-5/16"

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Elephant® Elite Watertight Case With Tools Organizer EL1907T - 21-7/8"x16-7/8"x8-5/16"

Item #: WBB2146195

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.99 Save up to 12%
Price: $ 307.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Elephant® Elite Watertight Case With Tools Organizer EL1907T - 21-7/8"x16-7/8"x8-5/16"

Elephant® Elite Waterproof cases are tough, durable and reliable. They may be used in a variety of applications, ranging from marine, photography, scuba diving, hunting, fishing, special corps and even the manufacturing industry. These cases offer superior protection from the elements, water, dust and impacts, making them suitable for a wide array of sectors and applications.

  • Waterproof IP67, Dust-Proof, Crushproof
  • Chemical, Corrosion and UV Resistant
  • Tools Organizer Interior
  • Hard solid wall design - strong, light weight
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Heavy duty Easy to Open latches
  • Made in Italy
  • Applications: Technician tools and equipment.


Product Specifications

    • LENGTH INCHES21-7/8
    • WIDTH INCHES16-7/8
    • HEIGHT INCHES8-5/16
    • INSIDE LENGTH INCHES19-11/16
    • INSIDE WIDTH INCHES13-3/4
    • INSIDE HEIGHT INCHES7-5/8
    • INSIDE LID DEPTH INCHES2-1/4
    • BASE DEPTH INCHES5-3/8
    • CAPACITY CUBIC FEET1.19450887
    • ASSEMBLYAssembled
    • BRANDElephant Cases
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • HANDLE TYPEFoldable Handle
    • LOCK TYPEPadlock Slots
    • MANUFACTURERS PART NUMBEREL1907T
    • MOLD TYPEInjection Molded
    • PACKAGE QUANTITY1
    • SERIESElite Cases
    • STYLECase With 2 Pocket Pallets
    • WEIGHT LBS12.59
    • APPROVED/CERTIFIEDIP67
    • LIMITED WARRANTYLifetime For Case, 1 Year For Interior
    • AIRTIGHT--
    • WATERTIGHTY
    • WATERPROOFY
    • WATER RESISTANTY
    • CRUSHPROOFY
    • DUSTPROOFY
    • TEMPERATURE TOLERANCE-22®F to 194®F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!