discount codeFree shipping over 300

Applied at checkout

+

Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive

Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive

Item #: WBB892362

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Graphite
  • Black
  • Orange
  • Olive
  • Silver

Olive

Frequently Purchased Together

  • Foam Inserts (3 part) for Nanuk 905 Case

    $12.00

  • Bezel Kit for Nanuk 905 Case - Aluminum

    $40.95

  • Padded Divider for Nanuk 905 Case

    $29.95

$106.08 up to 45% OFF

Price: $57.95

Quantity

Popular item in this category

Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Silver

Usually ships in 4 to 7 days

Not Yet Rated

$57.95

Customers Also Viewed

Nanuk 905 Case w/Foam 12-1/2"L x 10"W x 6"H Olive

The NANUK 905 Case with Cubed Foam is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. Made of high-quality polyurethane foam the multilayered set of customizable inserts in the cubed foam includes a pre-scored removable layer. This layer consists of foam squares that can be removed in various configurations to accommodate the contents of the case. This solution is ideal if you are seeking a quick and easy way to protect and organize your items.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 1-3/8. Max Bouyancy: 17 Lbs

Product Specifications

  • LENGTH INCHES12-1/2
  • WIDTH INCHES10
  • HEIGHT INCHES6
  • INSIDE LENGTH INCHES9-3/8
  • INSIDE WIDTH INCHES7-3/8
  • INSIDE HEIGHT INCHES5-1/2
  • BASE DEPTH INCHES4
  • CAPACITY CUBIC FEET0.221
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYGreen
  • COLOR FINISHOlive
  • CONSTRUCTIONLightweight NK-7™ Resin
  • LOCK TYPELatch
  • MANUFACTURERS PART NUMBER905-1006
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES905
  • STYLECase with Foam
  • TYPEWaterproof Utility Case
  • WEIGHT LBS5
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • CRUSHPROOFY
  • DUSTPROOFY
  • TEMPERATURE TOLERANCE-20°F to 140°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Foam Inserts (3 part) for Nanuk 905 Case

$12.00

1 item(s) added to cart.

Bezel Kit for Nanuk 905 Case - Aluminum

$40.95

1 item(s) added to cart.

Padded Divider for Nanuk 905 Case

$29.95

1 item(s) added to cart.

Shoulder Strap for Nanuk 900 Cases

$23.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive

Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive

Item #: WBB892362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive
    Nanuk 905 Case w/Foam, 12-1/2"L x 10"W x 6"H, Olive

    Be the first to know about our special deals and events!

    Top