discount codeFree shipping over 300

Applied at checkout

Nanuk 915 Case, 15-3/8"L x 12-1/8"W x 6-13/16"H, Silver

Nanuk 915 Case, 15-3/8"L x 12-1/8"W x 6-13/16"H, Silver

Item #: WBB892335

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Case without Foam
  • Case With Padded Dividers

Case without Foam

  • SELECT
  • Black
  • Silver
  • Orange
  • Graphite
  • Yellow
  • Olive

Silver

$137.91 up to 46% OFF

Price: $74.95

Quantity

Popular item in this category

Nanuk 915 Case w/Foam, 15-3/8"L x 12-1/8"W x 6-13/16"H, Silver

Usually ships in 4 to 7 days

Not Yet Rated

$91.95

Customers Also Viewed

Nanuk 915 Case 15-3/8"L x 12-1/8"W x 6-13/16"H Silver

The NANUK 915 Case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2-1/8. Max Bouyancy: 35 Lbs

Product Specifications

  • LENGTH INCHES15-3/8
  • WIDTH INCHES12-1/8
  • HEIGHT INCHES6-13/16
  • INSIDE LENGTH INCHES13-13/16
  • INSIDE WIDTH INCHES9-5/16
  • INSIDE HEIGHT INCHES6-3/16
  • BASE DEPTH INCHES4-1/8
  • CAPACITY CUBIC FEET0.45
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYGray
  • COLOR FINISHSilver
  • CONSTRUCTIONLightweight NK-7™ Resin
  • LOCK TYPELatch
  • MANUFACTURERS PART NUMBER915-0005
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES915
  • STYLECase without Foam
  • TYPEUtility Case
  • WEIGHT LBS6
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • CRUSHPROOFY
  • DUSTPROOFY
  • TEMPERATURE TOLERANCE-20°F to 140°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Shoulder Strap for Nanuk 900 Cases

$23.25

1 item(s) added to cart.

Bezel Kit for Nanuk 915 Case - Aluminum

$46.95

1 item(s) added to cart.

Foam Inserts (3 part) for Nanuk 915 Case

$17.00

1 item(s) added to cart.

Padded Divider for Nanuk 915 Case

$40.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nanuk 915 Case, 15-3/8"L x 12-1/8"W x 6-13/16"H, Silver

Nanuk 915 Case, 15-3/8"L x 12-1/8"W x 6-13/16"H, Silver

Item #: WBB892335

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top