discount codeFree shipping over 300

Applied at checkout

Nanuk 945 Case w/Foam, 25-1/8"L x 19-7/8"W x 8-13/16"H, Olive

Nanuk 945 Case w/Foam, 25-1/8"L x 19-7/8"W x 8-13/16"H, Olive

Item #: WBB892364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Graphite
  • Olive
  • Black
  • Yellow
  • Orange
  • Silver

Olive

$381.91 up to 46% OFF

Price: $204.95

Quantity

Popular item in this category

Nanuk 945 Case w/Foam, 25-1/8"L x 19-7/8"W x 8-13/16"H, Orange

Usually ships in 4 to 7 days

Not Yet Rated

$204.95

Customers Also Viewed

Nanuk 945 Case w/Foam 25-1/8"L x 19-7/8"W x 8-13/16"H Olive

The NANUK 945 Case with Padded Divider is designed to protect your sensitive equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. The padded divider is required for compartmentalized protective organization of your components or equipment. The padded divider helps in easily organizing and protecting your equipment.

Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable handle to allow the case stackable. Lightweight NK-7 ™ resin meets airline carry-on regulations. Certifications: ATA 300 (Impact Test) ASTM D4169 (Falling Rain-Vibration-Drop Tests) Mil-STD-810F (Immersion Test) IP 67 (Ingress Protection Tests-Dust and Immersion). Lid Depth: 2-1/8. Max Bouyancy: 120 Lbs

Product Specifications

  • LENGTH INCHES25-1/8
  • WIDTH INCHES19-7/8
  • HEIGHT INCHES8-13/16
  • INSIDE LENGTH INCHES22
  • INSIDE WIDTH INCHES17
  • INSIDE HEIGHT INCHES8-3/16
  • BASE DEPTH INCHES6-1/8
  • CAPACITY CUBIC FEET1.77
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYGreen
  • COLOR FINISHOlive
  • CONSTRUCTIONLightweight NK-7™ Resin
  • LOCK TYPELatch
  • MANUFACTURERS PART NUMBER945-1006
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES945
  • STYLECase with Foam
  • TYPEWaterproof Utility Case
  • WEIGHT LBS13
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • CRUSHPROOFY
  • DUSTPROOFY
  • TEMPERATURE TOLERANCE-20°F to 140°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Foam Inserts (3 part) for Nanuk 945 Case

$63.95

1 item(s) added to cart.

Bezel Kit for Nanuk 945 Case - Aluminum

$74.95

1 item(s) added to cart.

Padded Divider for Nanuk 945 Case

$97.95

1 item(s) added to cart.

Shoulder Strap for Nanuk 900 Cases

$23.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nanuk 945 Case w/Foam, 25-1/8"L x 19-7/8"W x 8-13/16"H, Olive

Nanuk 945 Case w/Foam, 25-1/8"L x 19-7/8"W x 8-13/16"H, Olive

Item #: WBB892364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top