discount codeFree shipping over 300

Applied at checkout

+

TZ Case Cape Buffalo Waterproof Utility Case CB-009-B - 11-3/4"L x 9-3/4"W x 7-3/4"H Black

TZ Case Cape Buffalo Waterproof Utility Case CB-009-B - 11-3/4"L x 9-3/4"W x 7-3/4"H Black

Item #: WBB2198963

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Green

Black

Price: $60.95

Save $1.83 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

TZ Case Cape Buffalo Waterproof Utility Case CB-009-B - 11-3/4"L x 9-3/4"W x 7-3/4"H Black

Here's a rugged case that's rustproof and waterproof...ideal for your important equipment and valuables! Each case has a pre-cut foam interior, plus a pressure release valve provides protection from dust and moisture.

  • Rugged Molded Polypropylene
  • Water and Dust Resistant
  • Pressure Release Valve
  • Heavy-Duty Handle
  • Two Easy Open/Close Latches
  • Dual Padlock Ports
  • 1 pcs Convoluted Foam in Lid
  • 2 pcs Pick-n-Pluck and 1 pcs Convoluted Foam in Base of Case
  • 10-Year Limited Warranty


Product Specifications

  • LENGTH INCHES11-3/4
  • WIDTH INCHES9-3/4
  • HEIGHT INCHES7-3/4
  • INSIDE LENGTH INCHES9-1/4
  • INSIDE WIDTH INCHES7-1/4
  • INSIDE HEIGHT INCHES7-1/4
  • INSIDE LID DEPTH INCHES1-1/4
  • BASE DEPTH INCHES6
  • ASSEMBLYAssembled
  • BRANDTZ Case
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBERCB-009-B
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIESCape Buffalo
  • STYLECase with Foam
  • TYPEWaterproof Utility Case
  • WEIGHT LBS4
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOFY
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOFY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TZ Case Cape Buffalo Waterproof Utility Case CB-009-B - 11-3/4"L x 9-3/4"W x 7-3/4"H Black

TZ Case Cape Buffalo Waterproof Utility Case CB-009-B - 11-3/4"L x 9-3/4"W x 7-3/4"H Black

Item #: WBB2198963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TZ Case Cape Buffalo Waterproof Utility Case CB-009-B - 11-3/4"L x 9-3/4"W x 7-3/4"H Black
    TZ Case Cape Buffalo Waterproof Utility Case CB-009-B - 11-3/4"L x 9-3/4"W x 7-3/4"H Black
    TZ Case Cape Buffalo Waterproof Utility Case CB-009-B - 11-3/4"L x 9-3/4"W x 7-3/4"H Black

    Be the first to know about our special deals and events!

    Top