Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elephant® Elite Watertight Case With Pre-Cubed Foam EL2007 - 22-5/8"x14-3/16"x8-7/8"

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Elephant® Elite Watertight Case With Pre-Cubed Foam EL2007 - 22-5/8"x14-3/16"x8-7/8"

Item #: WBB2146175

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.99 Save up to 19%
Price: $ 128.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Elephant® Elite Watertight Case With Pre-Cubed Foam EL2007 - 22-5/8"x14-3/16"x8-7/8"

Elephant® Elite Waterproof cases are tough, durable and reliable. They may be used in a variety of applications, ranging from marine, photography, scuba diving, hunting, fishing, special corps and even the manufacturing industry. These cases offer superior protection from the elements, water, dust and impacts, making them suitable for a wide array of sectors and applications.

  • Waterproof IP67, Dust-Proof, Crushproof
  • Chemical, Corrosion and UV Resistant
  • Pre-Cubed Foam with Convoluted Lid Foam
  • Hard solid wall design - strong, light weight
  • Made with antistatic Polypropylene (PP)
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Heavy duty Easy to Open latches
  • Lifetime Warranty
  • Made in Italy
  • Applications: Camera and video Equipment, Medical Equipment, Guns, metering Tools Etc


Product Specifications

    • LENGTH INCHES22-5/8
    • WIDTH INCHES14-3/16
    • HEIGHT INCHES8-7/8
    • INSIDE LENGTH INCHES20-1/2
    • INSIDE WIDTH INCHES11-7/16
    • INSIDE HEIGHT INCHES7-7/8
    • INSIDE LID DEPTH INCHES1-3/4
    • LENGTH RANGE21" to 25"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE8" to 10"
    • BASE DEPTH INCHES6-1/8
    • CAPACITY CUBIC FEET1.06854248
    • ASSEMBLYAssembled
    • BRANDElephant Cases
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene
    • HANDLE TYPEFoldable Handle
    • LOCK TYPEPadlock Slots
    • MANUFACTURERS PART NUMBEREL2007
    • MOLD TYPEInjection Molded
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYCases
    • SERIESElite Cases
    • STYLECase With Foam
    • WEIGHT LBS7.89
    • APPROVED/CERTIFIEDIP67
    • LIMITED WARRANTYLifetime
    • AIRTIGHT--
    • WATERTIGHTY
    • WATERPROOFY
    • WATER RESISTANTY
    • CRUSHPROOFY
    • DUSTPROOFY
    • TEMPERATURE TOLERANCE-22®F to 194®F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed