Take 15% off your entire order!

Offer applied at checkout

SKB iSeries Waterproof Utility Case 3I-0907-4T-L in Tan Watertight, 10-3/4"L x 9-11/16"W

SKB iSeries Waterproof Utility Case 3I-0907-4T-L in Tan Watertight, 10-3/4"L x 9-11/16"W

Item #: WBB1845845

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Case with Foam
  • Case without Foam

Case with Foam

  • SELECT
  • Tan
  • Black
  • Military Green

Tan

$98.99 up to 49% OFF

Price: $49.99

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB iSeries Waterproof Utility Case 3I-0907-4T-L in Tan Watertight, 10-3/4"L x 9-11/16"W

SKB iSeries, Layered Foam, Injection Molded Mil-Standard Waterproof Cases are molded of ultra high-strength polypropylene copolymer resin, featuring a gasketed, water and dust tight, submersible design (IP67) that is resistant to corrosion and impact damage.

Features:
  • molded-in hinge, patented "trigger release" latch system, comfortable, snap-down rubber over-molded cushion grip handle, automatic ambient pressure equalization valve (MIL-STD-648C), resistance to UV, solvents, corrosion, fungus and impact damage (MIL-STD-810F).
  • Layered Foam
  • Desert Tan color
  • Waterproof and dust tight design (IP67)
  • Molded-in hinge for added protection
  • Trigger release latch system
  • Snap-down rubber over-molded cushion grip handle
  • Ambient pressure equalization valve (MIL-STD-648C)
  • Resistant to UV, solvents, corrosion, fungus (MIL-STD-810F)
  • Resistant to impact damage (MIL-STD-810F)

Product Specifications

  • LENGTH INCHES10-3/4
  • WIDTH INCHES9-11/16
  • HEIGHT INCHES4-13/16
  • INSIDE LENGTH INCHES9-1/2
  • INSIDE WIDTH INCHES7-5/16
  • INSIDE HEIGHT INCHES4-1/8
  • INSIDE LID DEPTH INCHES1-1/2
  • BASE DEPTH INCHES3-5/16
  • CAPACITY CUBIC FEET0.29
  • APPLICATIONUtility, Cables, Accessories, Electronics,
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYTan
  • COLOR FINISHTan
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONWaterproof Utility Case
  • HANDLE TYPEPlastic Handle with rubber Overmold
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBER3i-0907-4B-L
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • SERIES3i Series
  • STYLECase with Foam
  • TYPEWaterproof Utility Case
  • WEIGHT LBS4
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB iSeries Waterproof Utility Case 3I-0907-4T-L in Tan Watertight, 10-3/4"L x 9-11/16"W

SKB iSeries Waterproof Utility Case 3I-0907-4T-L in Tan Watertight, 10-3/4"L x 9-11/16"W

Item #: WBB1845845

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant