Take 15% off your entire order!

Offer applied at checkout

+

SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W

SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W

Item #: WBB1845850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Case with Foam
  • Case without Foam
  • Case With Padded Dividers

Case with Foam

$410.99 up to 45% OFF

Price: $224.99

Save $11.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W

SKB iSeries, Layered Foam, Injection Molded Mil-Standard Waterproof Cases are molded of ultra high-strength polypropylene copolymer resin, featuring a gasketed, water and dust tight, submersible design (IP67) that is resistant to corrosion and impact damage.

Features:
  • Molded-in hinge, patented "trigger release" latch system, comfortable, snap-down rubber over-molded cushion grip handle, automatic ambient pressure equalization valve (MIL-STD-648C), resistance to UV, solvents, corrosion, fungus and impact damage (MIL-STD-810F).
  • Layered Foam
  • Wheels and Pull Handle
  • Waterproof and dust tight design (IP67)
  • Molded-in hinge for added protection
  • Trigger release latch system
  • Snap-down rubber over-molded cushion grip handle
  • Ambient pressure equalization valve (MIL-STD-648C)
  • Resistant to UV, solvents, corrosion, fungus (MIL-STD-810F)
  • Resistant to impact damage (MIL-STD-810F)

Product Specifications

  • LENGTH INCHES20-1/4
  • WIDTH INCHES16-15/16
  • HEIGHT INCHES8-3/4
  • INSIDE LENGTH INCHES19
  • INSIDE WIDTH INCHES14-1/2
  • INSIDE HEIGHT INCHES8
  • INSIDE LID DEPTH INCHES2
  • BASE DEPTH INCHES6
  • CAPACITY CUBIC FEET1.28
  • APPLICATIONUtility, Cables, Accessories, Electronics,
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONWaterproof Utility Case w/Layered Foam
  • HANDLE TYPEExtension Handle
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBER3i-1914-8B-L
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • SERIES3i Series
  • STYLECase with Foam
  • TYPEWaterproof Utility Case
  • WEIGHT LBS20
  • WHEEL DIAMETER3-3/8"
  • WHEEL TYPE(2) Roller Blade
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W

SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W

Item #: WBB1845850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W
    SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W
    SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W
    SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W
    SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W
    SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W
    SKB iSeries Waterproof Utility Case 3i-1914-8B-L W/Layered Foam Watertight, 20-1/4"L x 16-15/16"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant