Take 15% off your entire order!

Offer applied at checkout

+

SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W

SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W

Item #: WBB1845887

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Case with Foam
  • Case without Foam

Case without Foam

$441.99 up to 46% OFF

Price: $239.99

Save $12.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W

SKB i Series, Empty Injection Molded Mil-Standard Waterproof Cases are molded of ultra high-strength polypropylene copolymer resin, featuring a gasketed, water and dust tight, submersible design (IP67) that is resistant to corrosion and impact damage.

Features:
  • Molded-in hinge, patented "trigger release" latch system, comfortable, snap-down rubber over-molded cushion grip handle, automatic ambient pressure equalization valve (MIL-STD-648C), resistance to UV, solvents, corrosion, fungus and impact damage (MIL-STD-810)
  • Wheels and Pull Handle
  • Waterproof and dust tight design (IP67)
  • Molded-in hinge for added protection
  • Trigger release latch system
  • Snap-down rubber over-molded cushion grip handle
  • Ambient pressure equalization valve (MIL-STD-648C)
  • Resistant to UV, solvents, corrosion, fungus (MIL-STD-810F)
  • Resistant to impact damage (MIL-STD-810F)

Product Specifications

  • LENGTH INCHES26-1/2
  • WIDTH INCHES26-9/16
  • HEIGHT INCHES15-5/8
  • INSIDE LENGTH INCHES24
  • INSIDE WIDTH INCHES24
  • INSIDE HEIGHT INCHES14
  • INSIDE LID DEPTH INCHES2
  • BASE DEPTH INCHES12
  • CAPACITY CUBIC FEET4.67
  • APPLICATIONUtility, Cables, Accessories, Electronics,
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONWaterproof Utility Case
  • HANDLE TYPEExtension Handle
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBER3i-2424-14BE
  • MOLD TYPEInjection Molded
  • PACKAGE QUANTITY1
  • SERIES3i Series
  • STYLECase without Foam
  • TYPEWaterproof Utility Case
  • WEIGHT LBS28
  • WHEEL DIAMETER2-3/4"
  • WHEEL TYPE(4) Roller Blade
  • APPROVED/CERTIFIEDMIL-STD-810, IP67
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • WATER RESISTANT--
  • WATER RESISTANCE TYPEWatertight
  • CRUSHPROOF--
  • DUSTPROOF--
  • TEMPERATURE TOLERANCE-40°F to 210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB Mid-sized Hardware Case 1SKB-DH3315W Water Resistant, 34"L x 15-3/4"W

Item #: B1846218

Not Yet Rated

Usually ships in 6 to 9 days

$184.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W

SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W

Item #: WBB1845887

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W
    SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W
    SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W
    SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W
    SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W
    SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W
    SKB iSeries Waterproof Utility Case 3i-2424-14BE Watertight, 26-1/2"L x 26-9/16"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant