x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H

Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H

Item #: WBB978791

(1)

$207.25 up to 48% OFF

Price: $106.99

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H

The Loaded Gear HD-300 Hard Case features the latest in secure hard case storage systems technology. The HD-300 is a compact hard storage utility case, ideally designed to securely protect valuable items such as cameras, optics, laptops tablet computers, handguns, professional equipment and other valuables against rugged conditions or while traveling. With this hard shockproof/crushproof case, you can rest assure that your valuables are securely protected from damage. All Loaded Gear Cases are manufactured to high military standards.

Features:
  • Made of an anticorrosive material
  • Reinforced edge-to-edge crushproof design
  • Customizable pre-perforated cubed foam
  • Egg crate foam case liner to keep items in place
  • Two padlock mounting points (padlock not included)
  • An O-Ring seal which forms a watertight and airtight seal when closed with the double grasping latch external
  • Pressure equalization valve protects items while flying anticorrosive material
  • With a working temperature of -10F to 210 F, the HD-300 hard case can withstand freezing arctic cold and searing desert heat
  • Reinforced crushproof handle and detachable shoulder strap


Product Specifications

  • LENGTH INCHES17
  • WIDTH INCHES15
  • HEIGHT INCHES6
  • INSIDE LENGTH INCHES15-1/2
  • INSIDE WIDTH INCHES12-9/16
  • INSIDE HEIGHT INCHES4-1/4
  • CAPACITY CUBIC INCHES0.82
  • ASSEMBLYAssembled
  • BRANDBarska
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBERBH11860
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIESLoaded Gear HD-300 Hard Case
  • STYLECase with Foam
  • TYPEWatertight Gear Case
  • WEIGHT LBS6
  • LIMITED WARRANTY1 Year
  • AIRTIGHTY
  • WATERTIGHT--
  • WATERPROOFY
  • WATER RESISTANT--
  • CRUSHPROOFY
  • DUSTPROOF--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 19, 2014

    Barska HD-300 Hard Case
    Your review:
    I bought this for some tools that we use at work that are not suited for packing together with the wrenches and hammers. The cubed foam inserts were helpful in getting the tools packed in tightly. It seems to be very sturdily built and looks like this will last a long time. My co-worker saw it and want to get one too.
Product Q & A

There are no questions for this product.

Popular item in this category

Padded Divider for Nanuk 920 Case

Item #: B892428

Not Yet Rated

Usually ships in 4 to 7 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H

Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H

Item #: WBB978791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Barska Loaded Gear HD-300 Hard Case- Watertight, Crushproof, 17"L x 15"W x 6"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant