x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H

Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H

Item #: WBB978792

(1)

$242.90 up to 47% OFF

Price: $128.99

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H

The Loaded Gear HD-400 Hard Case features the latest in secure hard case storage systems technology. The HD-400 is a compact hard storage utility case, ideally designed to securely protect bulky items such as valuable cameras, optics, laptops tablet computers, handguns, professional equipment and other valuables against rugged conditions or while traveling. With this hard shockproof/crushproof case, you can rest assure that your valuables are securely protected from damage. All Loaded Gear Cases are manufactured to high military standards.

Features:
  • Made of an anticorrosive material
  • Reinforced edge-to-edge crushproof design
  • Customizable pre-perforated cubed foam
  • Egg crate foam case liner to keep items in place
  • Two padlock mounting points (padlock not included)
  • An O-Ring seal which forms a watertight and airtight seal when closed with the double grasping latch external
  • Pressure equalization valve protects items while flying anticorrosive material
  • With a working temperature of -10F to 210 F, the HD-400 hard case can withstand freezing arctic cold and searing desert heat
  • Reinforced crushproof handle and detachable shoulder strap


Product Specifications

  • LENGTH INCHES20-1/4
  • WIDTH INCHES16-5/16
  • HEIGHT INCHES7-29/32
  • INSIDE LENGTH INCHES19-1/16
  • INSIDE WIDTH INCHES13-15/16
  • INSIDE HEIGHT INCHES7-5/16
  • CAPACITY CUBIC INCHES1.12
  • ASSEMBLYAssembled
  • BRANDBarska
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBERBH11862
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIESLoaded Gear HD-400 Hard Case
  • STYLECase with Foam
  • TYPEWatertight Gear Case
  • WEIGHT LBS9
  • LIMITED WARRANTY1 Year
  • AIRTIGHTY
  • WATERTIGHT--
  • WATERPROOFY
  • WATER RESISTANT--
  • CRUSHPROOFY
  • DUSTPROOF--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 09, 2019

    It works Great! Lots of room
    Your review:
    Great case. Nice to have an alternative to the expensive pelican cases.
Product Q & A

There are no questions for this product.

Popular item in this category

Nanuk 915 Case w/Padded Divider, 15-3/8"L x 12-1/8"W x 6-13/16"H, Silver

Item #: B892404

Not Yet Rated

Usually ships in 4 to 7 days

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H

Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H

Item #: WBB978792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Barska Loaded Gear HD-400 Hard Case- Watertight, Crushproof, 20-1/4"L x 16-5/16"W x 7-29/32"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant