Take 15% off your entire order!

Offer applied at checkout

+

SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W

SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W

Item #: WBB1846219

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$549.99 up to 37% OFF

Price: $344.99

Save $17.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W

The 1SKB-R112AUV offers the same protection and convenience as the larger 1SKB-710. Equipment can be held in place on a rugged rolling Hook and Loop Fastener board with four of our patented adjustable corner cleats and a secure reverse-cinch belt. When equipment is in use, it can sit securely on top of the cover.

Features:
  • Hardware cases suited for storing and shipping a wide variety of gear.
  • Roto molded for durability
  • Corner cleats and strap system
  • Easy rolling 3" locking casters
  • Comfortable over-molded handles
  • Deep design

Product Specifications

  • LENGTH INCHES27-1/2
  • WIDTH INCHES14-1/2
  • HEIGHT INCHES27
  • INSIDE LENGTH INCHES25-1/2
  • INSIDE WIDTH INCHES12-1/2
  • INSIDE HEIGHT INCHES22-1/2
  • INSIDE LID DEPTH INCHES24
  • BASE DEPTH INCHES1
  • CAPACITY CUBIC FEET4.15
  • APPLICATIONUtility, Transport, Electronics
  • ASSEMBLYAssembled
  • BRANDSKB
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONMulti Purpose Utility Case with Wheels
  • HANDLE TYPEPlastic Spring Loaded Handle
  • LOCK TYPEButterfly Latch
  • MANUFACTURERS PART NUMBER1SKB-R112AUV
  • MOLD TYPERoto Molded
  • PACKAGE QUANTITY1
  • SERIESPro Audio
  • STYLEWheeled Case
  • TYPEUtility Case
  • WEIGHT LBS31
  • WHEEL DIAMETER3"
  • WHEEL TYPE(4) Swivel Casters
  • LIMITED WARRANTYLifetime
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • WATER RESISTANCE TYPEWater Resistant
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SKB R Series Waterproof Utility Case 3R2222-12B-EW Wheels, Watertight, 23-1/2"L x 23-1/2"W

Item #: B1846032

Not Yet Rated

Usually ships in 6 to 9 days

$329.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W

SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W

Item #: WBB1846219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W
    SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W
    SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W
    SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W
    SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W
    SKB Multi Purpose Utility Case 1SKB-R112AUV Wheels Water Resistant, 27-1/2"L x 14-1/2"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant