Take 15% off your entire order!

Offer applied at checkout

Nanuk 310-0009 310 Series Nano Case 5.9x4.3x1.7 Red - Pkg Qty 10

Nanuk 310-0009 310 Series Nano Case 5.9x4.3x1.7 Red - Pkg Qty 10

Item #: WBB1805932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Purple
  • Black
  • White
  • Lime
  • Orange
  • Blue
  • Clear
  • Red

Red

$20.75 ea.

Price: $207.50 / Pkg of 10

Save $10.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nanuk 310 Series Nano Case

Features:
  • Water resistant
  • Impact resistant
  • Crushproof
  • Dustproof
  • Powerclaw™ latching system
  • Caribiner loop
  • Ultra resistant polycarbonate
  • 100% stainless steel hardware
  • High performance gasket
  • Automatic pressure release valve
  • Molded-in bezel system
  • Smart strap
  • Belt loops
  • Protective lid web
  • Rubber bumpers

Product Specifications

  • LENGTH INCHES5-7/8
  • WIDTH INCHES4-5/16
  • HEIGHT INCHES1-11/16
  • INSIDE LENGTH INCHES5-3/16
  • INSIDE WIDTH INCHES3
  • INSIDE HEIGHT INCHES1-1/8
  • INSIDE LID DEPTH INCHES3/16
  • BASE DEPTH INCHES7/8
  • BRANDNanuk
  • COLOR FAMILYRed
  • COLOR FINISHRed
  • CONSTRUCTIONUltra Resistant Polycarbonate
  • DESCRIPTIONNano Case
  • LOCK TYPELatch
  • MANUFACTURERS PART NUMBER310-0009
  • SERIES310
  • STYLENano Case
  • TYPEUtility Case
  • WEIGHT LBS0.4
  • AIRTIGHT--
  • WATERTIGHT--
  • WATERPROOF--
  • WATER RESISTANTY
  • CRUSHPROOFY
  • DUSTPROOFY
  • TEMPERATURE TOLERANCE-20°F to 140°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nanuk 310-0009 310 Series Nano Case 5.9x4.3x1.7 Red - Pkg Qty 10

Nanuk 310-0009 310 Series Nano Case 5.9x4.3x1.7 Red - Pkg Qty 10

Item #: WBB1805932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant