Take 15% off your entire order!

Offer applied at checkout

+

Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black

Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black

Item #: WB493365

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$188.95 up to 4% OFF

Price: $180.95

Save $9.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black

Combining strength and lightness, the black Pelican 1525AirTP Carry-On Case with Pick-N-Pluck Foam is watertight, crushproof, dustproof, and optimized for travel. For travel by air, Pelican has aggregated available airline rules for maximum overhead and check-in dimensions with the goal of creating a case that conforms to their requirements. Of course, there will always be exceptions, so it's wise to contact your carrier before departing.

The 1525AirTP case is made of a super-light, proprietary HPX polymer with honeycomb structural elements that is up to 40% lighter than most other Pelican polymers. This confidence-inspiring design has been drop-tested on concrete on all sides and corners while loaded with gear. Not content to stop there; the case is also tested with a 28 lb steel dart dropped from a height of 3-feet.

Fully-featured, the case has ABS double-throw latches that accept a user-supplied padlock, a watertight o-ring gasket, an automatic purge valve, and stainless steel hasp protectors. Users will appreciate the new, stylish conic curve lid shape and rubber overmolded handle. Additionally, for easier case ID, there's an attractive, removable polycarbonate card holder that may be placed on the front or side of the case.

Organizing equipment is an easy and straightforward operation with the Pick-N-Pluck foam interior. Simply arrange the gear you wish to carry on the foam, try a variety of placements, and when you're satisfied, remove pieces of foam until items fit to your satisfaction.

Product Specifications

  • LENGTH INCHES22
  • WIDTH INCHES14
  • HEIGHT INCHES7-3/8
  • INSIDE LENGTH INCHES20-1/2
  • INSIDE WIDTH INCHES11-5/16
  • INSIDE HEIGHT INCHES6-3/4
  • BASE DEPTH INCHES4-3/4
  • ASSEMBLYAssembled
  • BRANDPelican
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • LOCK TYPELatched & Padlock Slots
  • MANUFACTURERS PART NUMBER015250-0000-110
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES1525AIR
  • STYLECase with Foam
  • WEIGHT LBS7.13
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHT--
  • WATERTIGHTY
  • WATERPROOFY
  • CRUSHPROOFY
  • DUSTPROOFY
  • MAXIMUM BOUYANCY57.9 Lbs.
  • TEMPERATURE TOLERANCE0° to 140°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pelican 1600 Watertight Large Case With Foam 24-3/8" x 19-3/8" x 8-13/16", Black

Item #: B2102327

Not Yet Rated

Ships same day.

$205.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black

Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black

Item #: WB493365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black
    Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black
    Pelican 1525AIR Watertight Case With Pick-N-Pluck Foam, 22"x 14" x 7-3/8", Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant