discount codeFree shipping over 300

Applied at checkout

+

Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red

Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red

Item #: WB493259

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.57 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Plano 3449 Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red

The 3449 Size Waterproof Polycarbonate Storage Box is the perfect storage solution for keeping contents dry. Manufactured from crystal clear Polycarbonate, this storage box features a continuous o-ring seal that keeps water out, a rubber lining for protecting valuables, a tight closing cam-action latch and lanyard carry strap. Submersible to 1 meter up to 30 minutes.
    Features:
  • Waterproof and airtight
  • TPR lining provides secure protected storage
  • Padlock tabs
  • Strong poly-carbonate structure
  • Patent pending latch with pressure release


Product Specifications

  • LENGTH INCHES6-1/2
  • WIDTH INCHES4-1/2
  • HEIGHT INCHES2-1/8
  • INSIDE LENGTH INCHES6-1/2
  • INSIDE WIDTH INCHES4-1/2
  • INSIDE HEIGHT INCHES1-5/8
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FAMILYRed
  • COLOR FINISHRed
  • CONSTRUCTIONPolycarbonate with TPR Lining
  • LOCK TYPELatch with Padlock Slots
  • MANUFACTURERS PART NUMBER144900
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIESGuide
  • STYLELatch with Pressure Release
  • TYPEUtility Case
  • WEIGHT LBS0.5
  • COUNTRY OF ORIGINUnited States
  • LIMITED WARRANTYLimited Lifetime
  • AIRTIGHTY
  • WATERTIGHT--
  • WATERPROOFY
  • WATER RESISTANT--
  • CRUSHPROOF--
  • DUSTPROOF--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bret

    Date: January 03, 2017

    Plano storage case
    Your review:
    Great water tight storage case. Product arrived in a timely manner and in perfect shape.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red

Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red

Item #: WB493259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red
    Plano Guide Series Airtight & Waterproof Storage Case, 6-1/2"L x 4-1/2"W x 2-1/8"H, Red

    Be the first to know about our special deals and events!

    Top